KRAFT TOOL CO. DC363 Mixing Paddle Unomixer 16 Inch Steel | AH4NVN 35EM35

KRAFT TOOL CO. DC363 Mixing Paddle Unomixer 16 Inch Steel

Item: AH4NVN Model: DC363Cross Ref: 35EM35
7 In Stock

Ships within 2 days via

€24.75 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Mixing Paddle
Construction Steel
Size 16"
Type Unomixer
Use With 1/2" Drills

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)8.13
Ship length (cm)42.16
Ship width (cm)8.13
Country of OriginCN

Product Details:

    • Characteristics: Designed for Fast Mixing

Product Variants

ProductModelMPNPrice
KRAFT TOOL CO. DC408 Mixing Paddle Jiffy 10-1/2 Inch Stainless Steel | AH4NVQ 35EM37 DC408DC408€36.18
KRAFT TOOL CO. DC713 Mixing Paddle Junior Mud 30 Inch Cast Aluminium | AH4NVT 35EM39 DC713DC713€44.84
KRAFT TOOL CO. DC716 Mixing Paddle Egg Beater 30 Inch Plated Steel | AH4NVU 35EM40 DC716DC716€25.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KRAFT TOOL CO. DC363 Mixing Paddle Unomixer 16 Inch Steel
€24.75 /unit