KRAFT TOOL CO. CF173 Sidewalk Edger Ss/wood 3/8 Inch Radius | AD4RUR 43Y512

KRAFT TOOL CO. CF173 Sidewalk Edger Ss/wood 3/8 Inch Radius

Item: AD4RUR Model: CF173Cross Ref: 43Y512
7 In Stock

Ships within 2 days via

€22.29 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Concrete Sidewalk Edger
Blade Length 6"
Blade Material Stainless Steel
Blade Width 4"
Curve Radius 3/8"
Groove Depth Not Applicable
Groove Width Not Applicable
Handle Dia. 1 5/16"
Handle Length 4 1/2"
Handle Material Wood
Length 6"
Lip 1/2"
Lip Length 1/2"
Material Stainless Steel
Radius 3/8"
Type Hand Held
Width 4"

Shipping Info:

Ship weight (kg) 0.3195
Ship height (cm)9.14
Ship length (cm)15.24
Ship width (cm)10.92
HS code8205599000
Country of OriginUS

Product Variants

ProductModelHandle LengthHandle MaterialHandle Dia.Blade MaterialGroove WidthGroove DepthLipRadiusPrice
KRAFT TOOL CO. CF172 Sidewalk Edger Ss/wood 1/4 Inch Radius | AD4RUQ 43Y511 CF1724.437"Wood1.312"Stainless SteelNot ApplicableNot Applicable3/8"1/4"€21.85
KRAFT TOOL CO. CF165 Sidewalk Edger Ss/wood 1/2 Inch Radius | AD4RUT 43Y513 CF1654 1/2"Wood-Stainless Steel----€22.39
KRAFT TOOL CO. CF907 Sidewalk Edger Ss/wood 5/8 Inch Radius | AD4RUU 43Y514 CF9074 1/2"Wood-Stainless Steel----€23.02
KRAFT TOOL CO. CF172PF Sidewalk Edger Ss/proform 1/4 Inch Radius | AD4RUV 43Y515 CF172PF4 1/2"Proform1 1/2"Stainless SteelNot ApplicableNot Applicable3/8"1/4"€22.02
KRAFT TOOL CO. CF173PF Sidewalk Edger Ss/proform 3/8 Inch Radius | AD4RUW 43Y516 CF173PF---Stainless Steel----€21.49
KRAFT TOOL CO. CF165PF Sidewalk Edger Ss/proform 1/2 Inch Radius | AD4RUX 43Y517 CF165PF4 1/2"--Stainless Steel----€21.90
KRAFT TOOL CO. CF907PF Sidewalk Edger Ss/proform 5/8 Inch Radius | AD4RUY 43Y518 CF907PF---Stainless Steel----€21.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KRAFT TOOL CO. CF173 Sidewalk Edger Ss/wood 3/8 Inch Radius
€22.29 /unit