KRAFT TOOL CO. CC852 Fresno Trowel Without Handle Round 5 x 42 In

Item: AD4RTF Model: CC852Cross Ref: 43Y475
7 In Stock

Ships within 2 days via

€128.62 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Fresno Trowel
Application For Finishing Concrete
Blade Length 42"
Blade Material Carbon Steel
Blade Shape Round
Blade Width 5"
End Type Round
Handle None
Handle Length Not Applicable
Handle Material Not Applicable
Handle Style Not Applicable
Length 42"
Material Carbon Steel
Notch Depth Not Applicable
Notch Shape Not Applicable
Notch Width Not Applicable
Width 5"

Shipping Info:

Ship weight (kg) 3.0375
Ship height (cm)10.16
Ship length (cm)109.22
Ship width (cm)15.49
HS code8205599000
Country of OriginUS

Product Details:

    • Characteristics: 360 Degrees All Angle Bracket

Product Variants

ProductModelMPNPrice
KRAFT TOOL CO. CC851 Fresno Trowel Without Handle Round 5 x 36 In | AD4RTE 43Y474 CC851CC851€105.56
KRAFT TOOL CO. CC853 Fresno Trowel Without Handle Round 5 x 48 In | AD4RTG 43Y476 CC853CC853€137.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KRAFT TOOL CO. CC852 Fresno Trowel Without Handle Round 5 x 42 In
€128.62 /unit