KOHLER PA-CH395-3031 Gasoline Engine 4 Cycle 9.5 Hp | AA3KLT 11M963

KOHLER ENGINES PA-CH395-3031 Gasoline Engine 4 Cycle 9.5 Hp

Item: AA3KLT Model: PA-CH395-3031Cross Ref: 11M963
In Stock

Get it by Monday, Sep 29

€1,339.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Gasoline Engine, 4 Cycle, 9.5 HP
Air Filter Pleated Paper Encased With Perforated Metal/Foam Precleaner
Cylinders Cast Iron Cylinder Liner
Design Overhead Valve
Engine Rpm 3750 RPM
Fuel Tank Capacity 7.8 qt
Gear Box Internal
Hp 9 1/2 hp
Ignition Type Electronic
Low Oil Shut Down Pre Start Only
Muffler Yes
Number Of Cycles 4
Overall Depth 15.86"
Overall Height 17 3/4"
Overall Width 16.83"
Rotation CCWSE
Shaft Dia. 1"
Shaft Height (in.) 5.26"
Shaft Key (in.) 0.25"
Shaft Length 3.49"
Shaft Orientation Horizontal
Starter Type Electric, Recoil
Type 4 Cycle

Shipping Info:

Ship weight (kg) 35.4375
Ship height (cm)45.09
Ship length (cm)43.18
Ship width (cm)45.72
HS code8407901020
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KOHLER ENGINES PA-CH395-3031 Gasoline Engine 4 Cycle 9.5 Hp
€1,339.14 /unit