Flat Shipping
Flat Shipping at

KNUFFI BY IRONGUARD SAFETY 60-6700-1 Corner Guard, Self Adhesive, 1 5/8 Inch Overall Width, 196 7/8 Inch Overall Lg | CR7KAX 454N99

KNUFFI BY IRONGUARD SAFETY 60-6700-1 Corner Guard, Self Adhesive, 1 5/8 Inch Overall Width, 196 7/8 Inch Overall Lg

Item: CR7KAX Model: 60-6700-1Cross Ref: 454N99
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€182.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Corner Guard
Bumper Guard Material Polyurethane Foam
Bumper Guard Mounting Method Self Adhesive
Bumper Guard Shape Rounded
Color White
Guard Item Corner Guard
Inside Height 1"
Inside Width 1"
Overall Height 1"
Overall Length 24"
Overall Width 1 5/8"
Temp. Range -40°F to +212°F

Shipping Info:

Ship weight (kg) 2.34
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelShapeOverall LengthColorOverall HeightBumper Guard MaterialBumper Guard ShapeOverall WidthBumper Guard Mounting MethodPrice
KNUFFI BY IRONGUARD SAFETY 60-6866 Corner Guard, Anchor Screws, 1 3/8 Inch Overall Width, 19 5/8 Inch Overall Lg | CR7JZY 454P73 60-6866Round-------€92.22
KNUFFI BY IRONGUARD SAFETY 60-6865 Corner Guard, Anchor Screws, 1 3/8 Inch Overall Width, 39 3/8 Inch Overall Lg | CR7JZZ 454P72 60-6865Round-------€111.05
KNUFFI BY IRONGUARD SAFETY 60-6866-1 Corner Guard, Anchor Screws, 1 3/8 Inch Overall Width, 39 3/8 Inch Overall Lg | CR7KAA 454P74 60-6866-1-39 3/8"Black, Yellow2"Polyurethane Foam, SteelRounded1 3/8"Anchor Screws€159.79
KNUFFI BY IRONGUARD SAFETY 60-6862 Corner Guard, Anchor Screws, 2 3/8 Inch Overall Width, 19 5/8 Inch Overall Lg | CR7KAB 454P69 60-6862Flat-------€94.48
KNUFFI BY IRONGUARD SAFETY 60-6862-1 Corner Guard, Anchor Screws, 2 3/8 Inch Overall Width, 39 3/8 Inch Overall Lg | CR7KAC 454P70 60-6862-1Flat-------€158.19
KNUFFI BY IRONGUARD SAFETY 60-6810-3 Corner Guard, Self Adhesive, 1 3/8 Inch Overall Width, 196 7/8 Inch Overall Length | CR7KAD 454P56 60-6810-3Pentagon-------€181.67
KNUFFI BY IRONGUARD SAFETY 60-6810 Corner Guard, Self Adhesive, 1 3/8 Inch Overall Width, 196 7/8 Inch Overall Lg | CR7KAE 454P53 60-6810-196 7/8"Black, Yellow1 5/8"Polyurethane FoamPentagon1 3/8"Self Adhesive€173.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KNUFFI BY IRONGUARD SAFETY 60-6700-1 Corner Guard, Self Adhesive, 1 5/8 Inch Overall Width, 196 7/8 Inch Overall Lg
€182.32 /unit