KNIPEX 97 52 35 Insulated Crimper 20-10 Awg 8-3/4 Inch Length | AA2MWT 10U170

KNIPEX 97 52 35 Insulated Crimper 20-10 Awg 8-3/4 Inch Length

Item: AA2MWT Model: 97 52 35Cross Ref: 10U170
7 In Stock

Ships within 2 days via

€434.60 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Insulated Crimper
Adjustable Manual
Adjustment Type Manual
Capacity 20 AWG to 10 AWG
Cuts No
Handle Type Ergonomic
Overall Length 8 5/8"
Replacement Die Part Number None
Standards REACH COMPLIANT

Shipping Info:

Ship weight (kg) 0.5198
Ship height (cm)30
Ship length (cm)2.59
Ship width (cm)10.01
HS code8205595560
Country of OriginDE

Product Details:

    • Strips (No)

Product Variants

ProductModelInsulatedIncludes Crimping DieGrip StyleMaximum Compatible Wire SizeMinimum Compatible Wire SizeIncludes Wire CutterMaximum Crimping CapacityMinimum Crimping CapacityPrice
KNIPEX 97 21 215 Insulated Crimper 10-18 Awg 9-1/4 Inch Length | AA2MWC 10U154 97 21 215No-Standard Cushion-----€63.77
KNIPEX 97 50 01 Insulated Crimper 0.4-1.1mm 6-1/8 Inch Length | AA2MWE 10U156 97 50 01NoNoStandard Cushion1.1 mm0.4 mmYes--€114.76
KNIPEX 97 51 10 Insulated Crimper Rj11/12/45 7-1/2 Inch Length | AA2MWF 10U158 97 51 10NoNoDeluxe Cushion-----€122.88
KNIPEX 97 51 12 Insulated Crimper 7.65mm 10 Inch Length | AA2MWG 10U159 97 51 12NoNoDeluxe Cushion-----€398.52
KNIPEX 97 52 04 Insulated Crimper 27-13 Awg 10 Inch Length | AA2MWH 10U161 97 52 04NoNoStandard Cushion14 AWG26 AWGNo14 AWG26 AWG€536.99
KNIPEX 97 52 05 Insulated Crimper 20-10 Awg 10 Inch Length | AA2MWJ 10U162 97 52 05NoNoStandard Cushion10 AWG20 AWGNo10 Awg20 AWG€491.09
KNIPEX 97 52 06 Insulated Crimper 20-10 Awg 10 Inch Length | AA2MWK 10U163 97 52 06NoNoStandard Cushion10 AWG20 AWGNo10 Awg20 AWG€398.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KNIPEX 97 52 35 Insulated Crimper 20-10 Awg 8-3/4 Inch Length
€434.60 /unit