KNIPEX 79 02 125 Diagonal Cutter 8 Inch Length | AA2MPV 10U020

KNIPEX 79 02 125 Diagonal Cutter 8 Inch Length

Item: AA2MPV Model: 79 02 125Cross Ref: 10U020
7 In Stock

Ships within 2 days via

€179.89 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item ESD Diagonal Cutters
Color Red
Cut Profile Standard
Cutter Length 3/8"
Cutter Location Side
Cutting Action Bevel
Esd Safe Yes
Finish Polished
For Wire/cable Type Hard Wire, Medium-Hard Wire, Soft Wire
Handle Color Red
Handle Style Pistol Grip
Handle Type Dipped
Includes Voltage Detection Module No
Insulated No
Insulated / Uninsulated Uninsulated
Jaw Length 3/8"
Jaw Opening Type Spring Return
Jaw Width 1/2"
Material Chrome Vanadium Steel
Material Application Ultra Fine Cutting Work
Non Sparking No
Non-sparking No
Nose Type Round
Overall Length 5"
Plier Material Steel
Plier Product Group Pliers
Spring Return No , Yes
Tether Capable Not Tether Capable
Tether Ready Yes
Tip Width 1/4"
Wire Stripper No
Standards DIN ISO 5749

Shipping Info:

Ship weight (kg) 0.297
Ship height (cm)28.5
Ship length (cm)2.01
Ship width (cm)8.51
HS code8203206060
Country of OriginDE

Product Variants

ProductModelTether ReadyGrip StyleCut ProfileJaw WidthJaw LengthInsulatedJaw Opening TypeCutter LengthPrice
KNIPEX 72 01 140 Diagonal Cutter 4-1/4 Inch Length | AA2KTA 10N804 72 01 140--------€84.10
KNIPEX 70 01 110 Diagonal Cutter 5 Inch Length | AA2MND 10T976 70 01 110NoStandard Cushion---NoManual5/8"€47.47
KNIPEX 70 01 125 Diagonal Cutter 5-1/2 Inch Length | AA2MNE 10T977 70 01 125--Bevel0.562"----€55.73
KNIPEX 70 01 140 Diagonal Cutter 6-1/4 Inch Length | AA2MNF 10T978 70 01 140NoStandard Cushion---NoManual3/4"€60.17
KNIPEX 70 01 160 Diagonal Cutter 7-1/4 Inch Length | AA2MNG 10T979 70 01 160--------€49.39
KNIPEX 70 01 180 Diagonal Cutter 5 Inch Length | AA2MNH 10T980 70 01 180--------€68.89
KNIPEX 70 02 125 Diagonal Cutter 5-1/2 Inch Length | AA2MNJ 10T981 70 02 125--------€56.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KNIPEX 79 02 125 Diagonal Cutter 8 Inch Length
€179.89 /unit