KNIPEX 69 03 130 End Cutting Pliers 5-1/8 Inch Length Red | AH8GYW 38TG87

KNIPEX 69 03 130 End Cutting Pliers 5-1/8 Inch Length Red

Item: AH8GYW Model: 69 03 130Cross Ref: 38TG87
7 In Stock

Ships within 2 days via

€152.72 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item End Cutting Pliers
Handle Color Red
Handle Type Plastic Coated
Jaw Length 0.094"
Jaw Width 2"
Material Steel
Max. Jaw Opening 0.844"
Overall Length 5"
Spring Return No
Tip Width 1 35/64"
Standards DIN ISO 5748

Shipping Info:

Ship weight (kg) 0.108
Ship height (cm)1.78
Ship length (cm)13.97
Ship width (cm)5.59
Country of OriginDE

Product Variants

ProductModelFor Maximum Wire ThicknessJaw MaterialHandle MaterialOverall LengthJaw WidthCutting Edge LengthMax. Jaw OpeningHandle ColorPrice
KNIPEX 50 00 210 End Cutting Pliers 8-17/64 Inch Length | AH8GYJ 38TG71 50 00 2100.09"SteelSteel--1"--€62.03
KNIPEX 50 01 160 End Cutting Pliers 6-1/4 Inch Length Red | AH8GYK 38TG75 50 01 1600.08"SteelPlastic--3/4"--€63.35
KNIPEX 50 01 180 End Cutting Pliers 7-1/4 Inch Length Red | AH8GYL 38TG76 50 01 1800.08"SteelPlastic--1"--€65.99
KNIPEX 50 01 210 End Cutting Pliers 8-1/4 Inch Length | AH8GYM 38TG77 50 01 2100.09"SteelPlastic--1"--€64.47
KNIPEX 50 01 225 End Cutting Pliers 9 Inch Length Red | AH8GYN 38TG78 50 01 2250.09"SteelPlastic--1"--€77.64
KNIPEX 50 01 250 End Cutting Pliers 10 Inch Length Red | AH8GYP 38TG79 50 01 250--Plastic-----€95.50
KNIPEX 51 01 210 End Cutting Pliers 8-1/4 Inch Length Red | AH8GYR 38TG81 51 01 2100.09"Steel-8 1/4"1.047"1"1.016"Red€87.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KNIPEX 69 03 130 End Cutting Pliers 5-1/8 Inch Length Red
€152.72 /unit