KNIPEX 35 42 115 ESD Bent Round Nose Plier, ESD-Safe, 1/2 Inch | CR7JVP 38UT14

KNIPEX 35 42 115 ESD Bent Round Nose Plier, ESD-Safe, 1/2 Inch Size

Item: CR7JVP Model: 35 42 115 ESDCross Ref: 38UT14
7 In Stock

Ships within 2 days via

€106.33 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Jaw
Application Bending, Gripping, Holding, Ultra Fine Assembly Work In Electronics And Fine Mechanics
Esd Safe Yes
Features Best Possible Rust Protection, Low-Friction Double Spring For Gentle And Even Opening
Finish Polished
Gripping Surface Smooth
Handle Color Multicolored
Handle Type Ergonomic
Includes Wire Cutter No
Includes Wire Stripper No
Insulated No
Insulated / Uninsulated Uninsulated
Jaw Bend 45°
Jaw Length 7/8"
Jaw Opening Type Spring Return
Jaw Texture Smooth
Jaw Thickness 1/4"
Jaw Width 3/8"
Joint Type Box
Material Steel
Max. Jaw Opening 1/2"
No. Of Pieces 1
Non Sparking No
Non-sparking No
Overall Length 4 1/2"
Plier Material Steel
Plier Product Group Pliers
Side Cutter No
Spring Return Yes
Tether Capable No
Tip Thickness 1/16"
Tip Width 5/64"
Type Round Nose Pliers
Wire Crimper No
Wire Stripper No
Standards DIN EN 61 340-5, IEC TR 61 340-5, SP METHOD 2472

Shipping Info:

Ship weight (kg) 0.0734
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelGrip StylePrice
KNIPEX 35 42 115 Bent Round Nose Plier, 1/2 Inch | CR7JVM 38UT15 35 42 115-€101.22
KNIPEX 25 21 160 Bent Round Nose Plier, 6 1/4 Inch Length, 2 Inch Length, 1/8 Inch Tip Width | CR7JVN 50JU12 25 21 160Knurled€66.55
KNIPEX 33 01 160 Duckbill Plier, 2 Inch | CR7JVR 38UR99 33 01 160-€78.96
KNIPEX 20 02 140 Duckbill Plier, 5 1/2 Inch Overall Lg, 1 1/8 Inch Jaw Lg, 3/8 Inch Tip Width | CR7JVT 50JU05 20 02 140-€60.71
KNIPEX 20 02 160 Duckbill Plier, 6 1/4 Inch Overall Lg, 1 1/4 Inch Jaw Lg, 3/8 Inch Tip Width, 6 - 8 In | CR7JVU 50JU06 20 02 160-€68.57
KNIPEX 19 01 130 Round Nose Jewelers Plier, 1 1/16 Inch Max Jaw Opening, 5 1/8 Inch Length | CR7JVV 38UT31 19 01 130Standard Cushion€90.24
KNIPEX 22 05 160 Round Nose Plier, 1 3/16 Inch Max Jaw Opening, 6 1/4 Inch Length, 1 1/4 Inch Jaw Length | CR7JVW 38UT33 22 05 160Deluxe Cushion€78.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KNIPEX 35 42 115 ESD Bent Round Nose Plier, ESD-Safe, 1/2 Inch Size
€106.33 /unit