Flat Shipping
Flat Shipping at

KMC COV0413Z1 Clamp, 3/16 Inch Outer Dia., 3/4 Inch Width, Vinyl, 50Pk | AA8ZLA 1AYZ3

KMC CONTROLS COV0413Z1 Clamp, Cushioned Cable, Hot Dipped Galv, 13/32 In Mounting Hole Dia., Steel, 3/16 Ining Dia., 50PK

Item: AA8ZLA Model: COV0413Z1Cross Ref: 481W71
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.09 /pkg. of 50
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Clamp
Band Width 3/4"
Clamping Dia. 3/16"
Coating Material Vinyl Plastisol
Color Black
Cushion Material Vinyl Plastisol
Cushion Type Vinyl
Finish Hot Dip Galvanized
Material Galvanized Steel
Mounting Hole Dia. 13/32"
System Of Measurement Imperial
Temp. Range -30°F to +180°F
Thickness 0.032"
Type Cushioned Cable Clamp
Standards ASTM A240/A666, ASTM A653/A653M, ASTM B209

Shipping Info:

Ship weight (kg) 8.55
Ship height (cm)22.86
Ship length (cm)35.56
Ship width (cm)30.48
HS code7326908588
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KMC CONTROLS COV0413Z1 Clamp, Cushioned Cable, Hot Dipped Galv, 13/32 In Mounting Hole Dia., Steel, 3/16 Ining Dia., 50PK
€22.09 /pack