KMC COL0909Z1 Cushioned Cable Clamp, 9/16 Inch Cable Clamping Dia., 50PK | CG8WXB 481Y49

KMC CONTROLS COL0909Z1 Cable Clamp, Hot Dipped Galv, 0.2813 In Mounting Hole Dia., Steel, 9/16 In Clamping Dia., 50PK

Item: CG8WXB Model: COL0909Z1Cross Ref: 481Y49
7 In Stock

Ships within 2 days via

€76.10 /pkg. of 50
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Cable Clamp
Band Width 1/2"
Clamping Dia. 9/16"
Coating Material EPDM
Color Gray
Cushion Material EPDM Rubber
Cushion Type Extruded EPDM
Finish Hot Dip Galvanized
Liner Color Black
Material Galvanized Steel
Mounting Hole Dia. 0.2813"
System Of Measurement Imperial
Temp. Range -50°F to +350°F
Thickness 0.032"
Type Cable Clamp
Standards ASTM A240/A666, ASTM A653/A653M, ASTM B209

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KMC CONTROLS COL0909Z1 Cable Clamp, Hot Dipped Galv, 0.2813 In Mounting Hole Dia., Steel, 9/16 In Clamping Dia., 50PK
€76.10 /pack