KM SYSTEMS KM40TSS16FLSER16 Indexable Thread Cutting Unit Head, 104.95 mm Overall Length, 20.00 mm Min. Bore Dia | CR7GGZ 287FT5

KM SYSTEMS KM40TSS16FLSER16 Indexable Thread Cutting Unit Head, 104.95 mm Overall Length, 20.00 mm Min. Bore Dia

Item: CR7GGZ Model: KM40TSS16FLSER16Cross Ref: 287FT5
7 In Stock

Ships within 2 days via

€658.67 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Head
Ansi Code KM40TSS16FLSER16
Center To Cutting Tip 11 mm
Compatible Hardware LT16NR Gage Insert, SN3TPKG Insert
Coolant Fed Coolant Through
Cutting Application Threading, Turning
Cutting Direction Right Hand
Cutting Height 0 mm
Insert Holding Type Screw
Insert Shape Triangle
Insert Size 16
Max. Bore Depth 56.11 mm
Measurement System Metric
Number Of Coolant Holes 1
Rake -1.500° Axial, -15° Radial
Shank Dia. 40 mm
Shank Material High Speed Steel
Toolholder Style Flser
Type Screw Clamping
Standards ISO 26622

Shipping Info:

Ship weight (kg) 0.2745
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelCutting DirectionInsert SizeCenter To Cutting TipMax. Bore DepthToolholder StyleCutting ApplicationTypeShank Dia.Price
KM SYSTEMS KM40TSS20GLSEL16 Indexable Thread Cutting Unit Head, 114.95 mm Overall Length, 25.00 mm Min. Bore Dia | CR7GHA 287FT6 KM40TSS20GLSEL16--------€658.67
KM SYSTEMS KM40TSS20GLSER16 Indexable Thread Cutting Unit Head, 114.95 mm Overall Length, 25.00 mm Min. Bore Dia | CR7GHB 287FT7 KM40TSS20GLSER16--------€658.55
KM SYSTEMS KM40TSS25HLSER16 Indexable Thread Cutting Unit Head, 124.95 mm Overall Length, 32.00 mm Min. Bore Dia | CR7GHC 287FT8 KM40TSS25HLSER16--------€658.55
KM SYSTEMS KM40TSS32JLSER22 Indexable Thread Cutting Unit Head, 134.95 mm Overall Length, 40.00 mm Min. Bore Dia | CR7GHD 287FV0 KM40TSS32JLSER22--------€658.55
KM SYSTEMS KM40TSS32JLSER16 Indexable Thread Cutting Unit Head, 134.95 mm Overall Length, 40.00 mm Min. Bore Dia | CR7GHE 287FT9 KM40TSS32JLSER16--------€658.55
KM SYSTEMS KM40TSLSER22N Indexable Thread Cutting Unit Head, 64.95 mm Overall Length, 54.00 mm Min. Bore Dia | CR7GHF 287FR6 KM40TSLSER22N--------€431.36
KM SYSTEMS KM40TSLSEL16N Indexable Thread Cutting Unit Head, 64.95 mm Overall Length, 54.00 mm Min. Bore Dia | CR7GHG 287FR4 KM40TSLSEL16NLeft Hand16---Threading, TurningScrew Clamping-€556.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KM SYSTEMS KM40TSS16FLSER16 Indexable Thread Cutting Unit Head, 104.95 mm Overall Length, 20.00 mm Min. Bore Dia
€658.67 /unit