KM SYSTEMS KM40TSE20LSCLPL09 Indexable Cutting Head Unit, Cp Insert, 80 Degree Diamond | CR7HHY 313ZN3

KM SYSTEMS KM40TSE20LSCLPL09 Indexable Cutting Head Unit, Cp Insert, 80 Degree Diamond

Item: CR7HHY Model: KM40TSE20LSCLPL09Cross Ref: 313ZN3
7 In Stock

Ships within 2 days via

€1,641.85 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Cutting Head Unit
Ansi Number KM40TSE20LSCLPL09
Approach Angle 95°
Axial Rake Angle
Center To Cutting Tip 13 mm
Compatible Hardware Screw Clamp
Coolant Fed Coolant Through
Cutting Application Boring
Cutting Direction Left Hand
Insert Angle 80°
Insert Clearance Angle 11°
Insert Holding Type Screw On
Insert Shape Diamond
Insert Style CP
Max. Bore Depth 100 mm
Min. Bore Dia. 25 mm
Number Of Coolant Holes 1
Overall Length 164.95 mm
Radial Rake Angle -5°
Shank Dia. 40 mm
Side Cutting Edge Angle -5°
Standards ISO 26622

Shipping Info:

Ship weight (kg) 0.0009
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelShank Dia.Insert ShapeInsert Clearance AngleOverall LengthInsert StyleCutting DirectionInsert Holding TypeAxial Rake AnglePrice
KM SYSTEMS KM32TSBA06217 Boring Bar Holder, 32.00 mm Shank Dia, Coolant Through | CR7GYG 313YJ4 KM32TSBA0621732 mm-------€529.53
KM SYSTEMS KM32TSBAI16276 Boring Bar Holder, 32.00 mm Shank Dia, Coolant Through | CR7GYH 313YG6 KM32TSBAI1627632 mm-------€471.11
KM SYSTEMS KM32TSBA12276 Boring Bar Holder, 32.00 mm Shank Dia, Coolant Through | CR7GYJ 313YG5 KM32TSBA1227632 mm-------€529.53
KM SYSTEMS KM40TSBAI24354 Boring Bar Holder, 40.00 mm Shank Dia, Coolant Through | CR7GYK 313ZK6 KM40TSBAI2435440 mm-------€478.92
KM SYSTEMS KM40TSBA12065M Boring Bar Holder, 40.00 mm Shank Dia, Coolant Through | CR7GYL 313ZJ9 KM40TSBA12065M40 mm-------€550.89
KM SYSTEMS KM40TSBA08050M Boring Bar Holder, 40.00 mm Shank Dia, Coolant Through | CR7GYM 313ZJ5 KM40TSBA08050M40 mm-------€550.89
KM SYSTEMS KM40TSBA12295 Boring Bar Holder, 40.00 mm Shank Dia, Coolant Through | CR7GYN 313ZK0 KM40TSBA1229540 mm-------€550.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KM SYSTEMS KM40TSE20LSCLPL09 Indexable Cutting Head Unit, Cp Insert, 80 Degree Diamond
€1,641.85 /unit