KLEIN TOOLS CN1907ARL Tree Climber Kit, Gaffs, 2-3/4 Inch Size, Size 17 to 21 Inch | CE4YDX 52025-9

KLEIN TOOLS CN1907ARL 52025-9 Tree Climber Kit, Gaffs, 2-3/4 Inch Size, Size 17 to 21 Inch

Item: CE4YDX Model: CN1907ARLCross Ref: 52025-9
Limited Availability

Get it by Monday, Sep 29

Request a Quote

Payment

Delivery

Product Specifications:

Item Climber
Features Overall Maximum Weight Capacity 350 Lb (136.1 Kg)
Application 17" to 21" (43.2 to 53.3 cm)
Replacement Ankle Strap Cat. No. 5301-20
Replacement Calf Strap Cat. No. 5301-18
Replacement Gaff Cat. No. 07
Replacement Pad Cat. No. 8210
Special Features Overall Maximum Weight Capacity 350 lbs.

Shipping Info:

Ship weight (kg) 2.97
Ship height (cm)9.65
Ship length (cm)36.83
Ship width (cm)24.89
Country of OriginUS

Product Variants

ProductModelMPNPrice
KLEIN TOOLS 1907AR Tree Climber And Gaffs, Adjustable Length 15 to 19 Inch | CE4YDM 52020-4 1907AR1907AR€400.46
KLEIN TOOLS CN1907AR Tree Climber Kit, Gaffs 2-3/4 Inch, Size 15 to 19 Inch | CE4YDP 52022-8 CN1907ARCN1907AR€580.84
KLEIN TOOLS 1907ARL Tree Climber, Gaffs, 17 to 21 Inch Size | CE4YDT 52023-5 1907ARL1907ARL€399.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KLEIN TOOLS CN1907ARL 52025-9 Tree Climber Kit, Gaffs, 2-3/4 Inch Size, Size 17 to 21 Inch