KLEIN TOOLS BLM3 L-Style Ball End Hex Key, Size 3 mm | CE4XYG 33018-6

KLEIN TOOLS BLM3 L-Style Ball End Hex Key, Size 3 mm

Item: CE4XYG Model: BLM3Cross Ref: 40Z257
7 In Stock

Ships within 2 days via

€5.65 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Hex Key
Hex Size 3 mm
Long Arm Length 4"
Short Arm Length 0.875"

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.32
Ship length (cm)12.7
Ship width (cm)5.59
Country of OriginUS

Product Variants

ProductModelMPNPrice
KLEIN TOOLS BLM10 L-Style Ball End Hex Key, Size 10 mm | CE4XXE 33009-4 BLM10BLM10€17.17
KLEIN TOOLS BLM15 L-Style Ball End Hex Key, Size 1.5 mm | CE4XXK 33013-1 BLM15BLM15€4.84
KLEIN TOOLS BLM2 L-Style Ball End Hex Key, Size 2 mm | CE4XXR 33016-2 BLM2BLM2€6.98
KLEIN TOOLS BLM25 L-Style Ball End Hex Key, Size 2.5 mm | CE4XXZ 33017-9 BLM25BLM25€5.53
KLEIN TOOLS BLM4 L-Style Ball End Hex Key, Size 4 mm | CE4XYN 33019-3 BLM4BLM4€6.01
KLEIN TOOLS BLM5 L-Style Ball End Hex Key, Size 5 mm | CE4XYY 33020-9 BLM5BLM5€4.96
KLEIN TOOLS BLM6 L-Style Ball End Hex Key, Size 6 mm | CE4XZG 33021-6 BLM6BLM6€8.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KLEIN TOOLS BLM3 L-Style Ball End Hex Key, Size 3 mm
€5.65 /unit