KLEIN TOOLS 92003 Electricians Tool Set, Journyman, 12 Piece | AB8CQZ 25D134 / 92003-5

KLEIN TOOLS 92003 92003-5 Electricians Tool Set, Journyman, 12 Piece

Item: AB8CQZ Model: 92003Cross Ref: 25D134 / 92003-5
7 In Stock

Ships within 2 days via

€390.89 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Electricians Tool Set
Drive Size1 Sockets Not Included
Electrical And Telecom Tools Included (1) Wire Stripper
Features Cushion-Grip
Foam Inserts Included No
Includes Web Work Belt
Insulated Uninsulated
Insulated / Uninsulated Uninsulated
Measuring And Testing Tools Included (1) Tape Measure, (1) Level
Measuring Tools Included Torpedo Level Kit
No Of Pieces 10
No. Of Screwdrivers, Keys, And Bits 4
No. Of Sockets, Drive Tools, And Accessories 0
Non Sparking No
Non-sparking No
Number Of Abrasives And Finishing Tools 0
Number Of Cutting Tools 0
Number Of Electrical And Telecom Tools 1
Number Of Electrical And Telecomm Tools 1
Number Of Hvac Tools 0
Number Of Inspection And Retrieving Tools 0
Number Of Measuring And Testing Tools 2
Number Of Measuring Tools 2
Number Of Miscellaneous Tools 0
Number Of Pliers 3
Number Of Plumbing Tools 0
Number Of Putty Knives And Scrapers 0
Number Of Screwdrivers 4
Number Of Screwdrivers, Keys, And Bits 4
Number Of Sockets Drive Tools And Accessories 0
Number Of Striking And Struck Tools 0
Number Of Wrenches 0
Primary Application Electrical
Tool Storage Color Black
Tool Storage Depth 3 3/4"
Tool Storage Height 12"
Tool Storage Included Yes
Tool Storage Material Nylon
Tool Storage Type Included Pouch
Tool Storage Width 11"
Compatible Tool Storage Grainger Part Number 2DGJ5
Cutting Tools Included None
Drivers, Keys, And Bits Included (1) Phillips Screwdriver, (1) Square Screwdriver, (2) Specialty Screwdrivers
Miscellaneous Tools Included None
Striking And Struck Tools Included None
Wrenches Included None

Shipping Info:

Ship weight (kg) 3.7575
Ship height (cm)14.48
Ship length (cm)39.62
Ship width (cm)32.26
HS code8206000000
Country of OriginUS

Product Variants

ProductModelTool Storage TypeMeasurement TypeInsulatedPrice
KLEIN TOOLS 80006 Electricians Tool Set, Trim out, 6 Piece | AA8VKH 1AHE6 / 80006-1 80006Tool PouchSAE-€153.45
KLEIN TOOLS 80014 Electricians Tool Set, Journyman, 14 Piece | AB8CQY 25D133 / 80014-6 80014Tool PouchSAE-€442.77
KLEIN TOOLS 57060 Electricians Tool Set, Journyman, 25 Piece | AB9JDB 2DGL5 / 57060-5 57060Tool BoxSAE-€2,503.78
KLEIN TOOLS 80118 Electricians Tool Set, Journyman, 18 Piece | AB9JDL 2DGP4 / 80118-1 80118Tool PouchSAE-€504.20
KLEIN TOOLS 80028 Electricians Tool Set, Journyman, 28 Piece | AC3TJR 2VZA9 / 80028-3 80028Tool BackpackSAE-€576.08
KLEIN TOOLS 80141 Electricians Tool Set, Journyman, 41 Piece | AC3TJT 2VZC1 / 80141-9 80141Tool BackpackSAEUninsulated€1,143.40
KLEIN TOOLS 5300 Electricians Tool Set, Journyman, 10 Piece | AC9UYJ 3KGW2 / 55155-0 5300Tool PouchSAE-€401.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KLEIN TOOLS 92003 92003-5 Electricians Tool Set, Journyman, 12 Piece
€390.89 /unit