KLEIN TOOLS 87022 Lightweight Fall Arrest Harness, Size Extra Large | CE4XVX 87022-4

KLEIN TOOLS 87022 87022-4 Lightweight Fall Arrest Harness, Size Extra Large

Item: CE4XVX Model: 87022Cross Ref: 87022-4
Limited Availability

Get it by Monday, Sep 29

Request a Quote

Payment

Delivery

Product Specifications:

Item Harness
Size XL
Waist Size 44" to 52"

Shipping Info:

Ship weight (kg) 1.836
Ship height (cm)20.32
Ship length (cm)41.28
Ship width (cm)15.88
Country of OriginUS

Product Variants

ProductModelMPNPrice
KLEIN TOOLS 87023 Lightweight Fall Arrest Harness, Size Extra Extra Large | CE4XWA 87023-1 8702387023-
RFQ
KLEIN TOOLS 87140 Fall Arrest Harness, Size Universal | CE4XWM 87140-5 8714087140-
RFQ
KLEIN TOOLS 87141 Fall Arrest Harness, Size Universal | CE4XWP 87141-2 8714187141-
RFQ
KLEIN TOOLS 87020 Fall Arrest Harness, Size Medium, Waist 36 to 44 Inch | CE4XWV 87020-0 8702087020-
RFQ
KLEIN TOOLS 87021 Lightweight Fall Arrest Harness, Size Large | CE4XWX 87021-7 8702187021-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KLEIN TOOLS 87022 87022-4 Lightweight Fall Arrest Harness, Size Extra Large