KLEIN TOOLS 68242 Reversible Ratcheting Box Wrench, Size 3/4 x 7/8 Inch | CE4YYD 68242-1

KLEIN TOOLS 68242 Reversible Ratcheting Box Wrench, Size 3/4 x 7/8 Inch

Item: CE4YYD Model: 68242Cross Ref: 40Y568
7 In Stock

Ships within 2 days via

€44.99 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Ratcheting Box Wrench
Finish Chrome Plated
No. Of Points 12
Overall Length 9.125"
Size 3/4" x 7/8"

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)5.41
Ship length (cm)25.73
Ship width (cm)8.89
Country of OriginUS

Product Variants

ProductModelFinishPrice
KLEIN TOOLS 68234 Reversible Ratcheting Box Wrench, Size 1/4 x 5/16 Inch | CE4YXD 68234-6 68234Chrome Plated€27.09
KLEIN TOOLS 68236 Reversible Ratcheting Box Wrench, Size 3/8 x 7/16 Inch | CE4YXL 68236-0 68236Chrome Plated€28.37
KLEIN TOOLS 68238 Reversible Ratcheting Box Wrench, Size 1/2 x 9/16 Inch | CE4YXT 68238-4 68238-€34.99
KLEIN TOOLS 68240 Reversible Ratcheting Box Wrench, Size 5/8 x 11/16 Inch | CE4YXZ 68240-7 68240Chrome Plated€41.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KLEIN TOOLS 68242 Reversible Ratcheting Box Wrench, Size 3/4 x 7/8 Inch
€44.99 /unit