KLEIN TOOLS 66011 Impact Socket, 12 Point, 1/2 x 3/8 Inch Socket Size, Steel | CF3QWF 65053-6

KLEIN TOOLS 66011 65053-6 Impact Socket, 12 Point, 1/2 x 3/8 Inch Socket Size, Steel

Item: CF3QWF Model: 66011Cross Ref: 807K28 / 65053-6
7 In Stock

Ships within 2 days via

€92.65 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Impact Socket
Drive Size 1/2"
Material Steel
Number Of Points 12
Overall Height 0.87"
Overall Length 3"
Overall Width 0.87"

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelNumber Of PointsOverall LengthOverall WidthOverall HeightNumber Of PiecesDrive SizeSocket DepthFinishPkg. Qty.Price
KLEIN TOOLS NRHD3 Impact Socket, Single Ended, 7/16 Inch Drive Size | CE4WMU 68643-6 NRHD3--------1€420.35
KLEIN TOOLS NRHD4 Square Impact Socket, 4 In 1 | CE4XBM 65049-9 NRHD4--------1€429.70
KLEIN TOOLS 66001 Impact Socket, 2 In 1, 12 Point, 3/4 and 9/16 Inch Size | CE4XBN 65046-8 66001--------1€83.61
KLEIN TOOLS 66004 Impact Socket, 2 In 1, 6 Point, 3/4 And 9/16 Inch Size | CE4XCK 38005-1 66004--------1€73.89
KLEIN TOOLS 66010 Impact Socket Set, 6 Piece, 2 In 1 | CE4XHH 65052-9 66010----6---1€399.05
KLEIN TOOLS NRHD Impact Socket, 3 In 1, Size 3/4, 1 And 1-1/8 Inch | CE4ZAG 68021-2 NRHD4-----ShallowBlack Oxide1-
RFQ
KLEIN TOOLS 66012 Impact Socket, 12 Point, 5/8 x 7/16 Inch Socket Size, Steel | CF3QWG 38206-2 66012123"0.87"0.87"-1/2"--1€98.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KLEIN TOOLS 66011 65053-6 Impact Socket, 12 Point, 1/2 x 3/8 Inch Socket Size, Steel
€92.65 /unit