KLEIN TOOLS 56516 Twin Hook Replacement Part, Fish Rod Attachment | CE4XEK 56516-8

KLEIN TOOLS 56516 56516-8 Twin Hook Replacement Part, Fish Rod Attachment

Item: CE4XEK Model: 56516Cross Ref: 807JW3 / 56516-8
7 In Stock

Ships within 2 days via

€18.20 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Fish Stick Hook Nose Tip
Application Wire Pulling, Installation
Color Gray
Material Stainless Steel
Overall Height 1.6"
Overall Length 1.9"
Overall Width 0.6"
Special Features Grappling-style Hook For Difficult Wire Retrieval
Type Double Hook

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)1.91
Ship length (cm)12.7
Ship width (cm)7.62
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KLEIN TOOLS 56516 56516-8 Twin Hook Replacement Part, Fish Rod Attachment
€18.20 /unit