KLEIN TOOLS 56210 Conduit Bender Head, Iron, 1 Inch Size | AH3FPQ 31ME31

KLEIN TOOLS 51610 Conduit Bender Head, Iron, 1 Inch Size

Item: AH3FPQ Model: 51610Cross Ref: 31ME31
7 In Stock

Ships within 2 days via

€195.15 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Conduit Bender Head
Centerline Bend Radius 90"
Construction Iron
Type Handle Not Included

Shipping Info:

Ship weight (kg) 2.8125
Ship height (cm)7.11
Ship length (cm)102.87
Ship width (cm)25.4
Country of OriginUS

Product Details:

    • Pedal : Yes
    • Rigid/IMC Size : 3/4"

Product Variants

ProductModelMaterialPrice
KLEIN TOOLS 56203 Conduit Bender, With Handle, 1/2 Inch Size | AD9VMJ 4VDH3 56203-€105.64
KLEIN TOOLS 56204 Conduit Bender, With Handle, 3/4 Inch Size | AD9VMK 4VDH4 / 56204-4 56204-€137.08
KLEIN TOOLS 56208 Conduit Bender Head, Iron, 1/2 Inch Size | AH3FPN 31ME29 56208Iron€105.24
KLEIN TOOLS 56209 Conduit Bender Head, Iron, 3/4 Inch Size | AH3FPP 31ME30 56209Iron€138.51
KLEIN TOOLS 56211 Conduit Bender Head, 1-1/4 Inch Size, Iron | CE4XQJ 56211-2 56211--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KLEIN TOOLS 51610 Conduit Bender Head, Iron, 1 Inch Size
€195.15 /unit