KLEIN TOOLS 56002 Fish Tape, 1/8 Inch Diameter x 65 Feet Length, Steel | AD9VLV 4VDF3 / 56002-6

KLEIN TOOLS 56002 56002-6 Fish Tape, 1/8 Inch Diameter x 65 Feet Length, Steel

Item: AD9VLV Model: 56002Cross Ref: 4VDF3 / 56002-6
7 In Stock

Ships within 2 days via

€66.16 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Marked Fish Tape
Case Style Rotating
Includes With Winder Case
Length 65 ft.
Material Steel
Tape Profile Flat
Tape Size 1/8"
Tensile Strength 1600 lbs.
Type With Winder Case

Shipping Info:

Ship weight (kg) 1.2375
Ship height (cm)4.32
Ship length (cm)27.69
Ship width (cm)21.59
HS code7326200071
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KLEIN TOOLS 56002 56002-6 Fish Tape, 1/8 Inch Diameter x 65 Feet Length, Steel
€66.16 /unit