KLEIN TOOLS 53857 Knockout Punch, 1.951 Inch Size | CE4WCC 53857-5

KLEIN TOOLS 53857 53857-5 Knockout Punch, 1.951 Inch Size

Item: CE4WCC Model: 53857Cross Ref: 807JU6 / 53857-5
7 In Stock

Ships within 2 days via

€89.06 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Knockout Punch
Conduit Size 1 1/2"
Size 1.951"
Type Knockout Punch

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)6.1
Ship length (cm)9.4
Ship width (cm)8.64
Country of OriginUS

Product Details:

    • For 1-1/2-Inch Conduit

Product Variants

ProductModelNominal SizeFor Use With Tool TypePrice
KLEIN TOOLS 53819 Knockout Punch, 0.875 Inch Size | CE4WBL 53819-3 538197/8"Professional Knockout Tools€47.82
KLEIN TOOLS 53867 Knockout Punch, 2.416 Inch Size | CE4WBM 53867-4 53867--€112.83
KLEIN TOOLS 53827 Knockout Punch, 1.115 Inch Size | CE4WBR 53827-8 538271 7/64"Professional Knockout Tools€51.23
KLEIN TOOLS 53837 Knockout Punch, 1.362 Inch Size | CE4WBV 53837-7 538371 23/64"Professional Knockout Tools€54.67
KLEIN TOOLS 53849 Knockout Punch, 1.701 Inch Size | CE4WCA 53849-0 53849--€77.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KLEIN TOOLS 53857 53857-5 Knockout Punch, 1.951 Inch Size
€89.06 /unit