KLEIN TOOLS 53001 Regular Point Drill Bit Kit, Pack of 15 | CE4XPP 53001-2

KLEIN TOOLS 53001 Regular Point Drill Bit Kit, 15PK

Item: CE4XPP Model: 53001Cross Ref: 40Y273
7 In Stock

Ships within 2 days via

€149.97 /pkg. of 15
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Carbide-Tipped Drill Bit Set
Impact Rated No
Primary Material Application General Purpose
Application General Purpose
Included 1/16" (1.6 mm) Through 1/2" (12.7 mm) By 32nds
Material Steel
No. Of Pieces 15
Special Features Lightly Roughened Surface Has Higher Lubricity For Easier Chip Flow
Type Regular-Point Drill Bits

Shipping Info:

Ship weight (kg) 0.927
Ship height (cm)3.51
Ship length (cm)21.59
Ship width (cm)10.8
Country of OriginUS

Product Variants

ProductModelMPNPkg. Qty.Price
KLEIN TOOLS 53000 Regular Point Drill Bit Set, 29 Piece | AH9QPN 40Y272 / 53000-5 53000530001€310.31
KLEIN TOOLS 53002 Regular Point Drill Bit Kit, 13 Pack | CE4XPM 53002-9 530025300213€63.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KLEIN TOOLS 53001 Regular Point Drill Bit Kit, 15PK
€149.97 /pack