Flat Shipping
Flat Shipping at

KLEIN TOOLS 510824 Tool Bag, Size 7 x 24 x 8 Inch | AC6VRK 36L249

KLEIN TOOLS 510824 Tool Bag, Size 7 x 24 x 8 Inch

Item: AC6VRK Model: 510824Cross Ref: 36L249
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€428.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Tool Bag
Basic Material Leather
Closure Type Buckle
Color Brown
Depth 7"
Height 8"
Material Leather
Number Of Inside Pockets 0
Number Of Outside Pockets 0
Number Of Pieces 1
Number Of Pockets 1
Overall Depth 24"
Overall Height 8"
Overall Width 24"
Typical Bag Or Tote Application General Purpose
Width 24"

Shipping Info:

Ship weight (kg) 2.475
Ship height (cm)27.43
Ship length (cm)64.77
Ship width (cm)19.81
HS code4202910090
Country of OriginUS

Product Variants

ProductModelMPNPrice
KLEIN TOOLS 510818 Tool Bag, Size 7 x 18 x 8 Inch | AC6VRL 36L250 510818510818€297.61
KLEIN TOOLS 510820 Tool Bag, Size 7 x 20 x 8 Inch | AC6VRY 36L263 510820510820€521.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KLEIN TOOLS 510824 Tool Bag, Size 7 x 24 x 8 Inch
€428.93 /unit