KLEIN TOOLS 5104MINI Tool Bucket, Small, Leather-Bottom, 4-1/2 Inch Diameter, 6 Inch Overall Height | CF3QPU 55206-9

KLEIN TOOLS 5104MINI Tool Bucket, Small, Leather-Bottom, 4-1/2 Inch Diameter, 6 Inch Overall Height

Item: CF3QPU Model: 5104MINICross Ref: 40Y959
7 In Stock

Ships within 2 days via

€51.44 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Tool Storage Bucket
Diameter 4 1/2"
Material Canvas
Overall Height 6"
Attachment Type None

Shipping Info:

Ship weight (kg) 0.144
Ship height (cm)15.24
Ship length (cm)2.54
Ship width (cm)11.43
Country of OriginMX

Product Variants

ProductModelShapeBag MaterialBody ColorMaterial WeightOverall HeightClosure TypeReinforced BottomBag TypePrice
KLEIN TOOLS 5144BHB Tool Bucket, 14 x 7 x 10 Inch Size, 15 Pockets, Orange | AC6MCH 34E634 / 62131-4 5144BHBOvalPlasticOrange2 lbs.10"Open TopYesStraight Wall€139.46
KLEIN TOOLS 5144BHHB Tool Bucket Handle, 14 x 7 x 10 Inch Size, 15 Pockets, Orange | AC6MCJ 34E635 / 62132-1 5144BHHBOvalPlasticOrange2 lbs.10"Open TopYesStraight Wall€149.91
KLEIN TOOLS 5144HBS Tool Bucket Handle, 14 x 7 x 10 Inch Size, 15 Pockets, Orange | AC6MCL 34E637 / 62003-4 5144HBSOvalPlasticOrange2 lbs.10"Open TopYesStraight Wall€154.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KLEIN TOOLS 5104MINI Tool Bucket, Small, Leather-Bottom, 4-1/2 Inch Diameter, 6 Inch Overall Height
€51.44 /unit