KLEIN TOOLS 33529 Insulated Tool Set, 8 Piece | AB4LRD 1YRY8 / 33529-7

KLEIN TOOLS 33529 33529-7 Insulated Tool Set, 8 Piece

Item: AB4LRD Model: 33529Cross Ref: 1YRY8 / 33529-7
7 In Stock

Ships within 2 days via

€704.98 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Insulated Tool Set
Max. Use Voltage 1000V AC
Number Of Pieces 8
Protects Against Electrical Shocks Up To 1000V
Screwdrivers Included MFR. No. 49C266 Cabinet Tip Slotted Screwdriver 3/16", No. 602-4-Ins Keystone Screwdriver 1/4", No. 603-4-Ins Phillips Screwdriver #2
Tool Storage Type Included No
Cutting Tools Included None
Drivers, Keys, And Bits Included (1) Phillips Screwdriver, (2) Specialty Screwdrivers
Measuring And Testing Tools Included None
Miscellaneous Tools Included None
Sockets, Drive Tools, & Accs Included None
Wrenches Included None

Shipping Info:

Ship weight (kg) 3.915
Ship height (cm)10.92
Ship length (cm)41.15
Ship width (cm)30.73
HS code8206000000
Country of OriginUS

Product Variants

ProductModelTool Storage Type IncludedNumber Of PiecesMax. Use VoltageScrewdrivers IncludedNumber Of PliersNumber Of ScrewdriversNumber Of WrenchesNon SparkingPrice
KLEIN TOOLS 33526 Insulated Tool Set, 8 Piece | AB2NWL 1N046 / 33526-6 33526Case81000V ACMFR. No. 49C266 Cabinet Tip Slotted Screwdriver 3/16", No. 602-4-Ins Keystone Screwdriver 1/4", No. 603-4-Ins Phillips Screwdriver #233-No€758.67
KLEIN TOOLS 33527 Insulated Tool Set, 22 Piece | AB2NWM 1N047 / 33527-3 33527Yes221000V AC-----€1,945.29
KLEIN TOOLS 33525 Insulated Tool Set, 13 Piece | AC9UYH 3KGV3 / 33525-9 33525--------€1,011.89
KLEIN TOOLS 94130 Insulated Tool Kit, 5 Piece | CF3QXX 92007-3 94130--------€163.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KLEIN TOOLS 33529 33529-7 Insulated Tool Set, 8 Piece
€704.98 /unit