KLEIN TOOLS 3262 Barrel-Type Drift Pin, Diameter 15/16 Inch | CE4ZDV 66662-9

KLEIN TOOLS 3262 Barrel-Type Drift Pin, Diameter 15/16 Inch

Item: CE4ZDV Model: 3262Cross Ref: 335D09
7 In Stock

Ships within 2 days via

€18.27 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Drift Pin
Finish Black
Handle/body Style Round
Diameter 0.938
Grade Grade 8640
Material Steel
Overall Length 8"
Point Dia. 0.5"
Type Barrel

Shipping Info:

Ship weight (kg) 1.638
Ship height (cm)10.16
Ship length (cm)21.59
Ship width (cm)13.34
Country of OriginUS

Product Variants

ProductModelTip SizeOverall LengthMaterialFinishPrice
KLEIN TOOLS 3265 Bull Pin, 12 x 1-1/4 Inch Top Diameter x 7/16 Inch Point Diameter | AB9HXC 2DFJ9 / 66665-0 3265-12"--€37.06
KLEIN TOOLS 3255TT Broad Head Bull Pin, With Tether Hole, 1-1/4 Inch Size | CE4WMY 48001-0 3255TT5/16"13 3/4"Steel-€52.14
KLEIN TOOLS 3256TT Broad Head Bull Pin, With Tether Hole, 1-1/16 Inch Size | CE4WMZ 48002-7 3256TT-10"Steel-€49.61
KLEIN TOOLS 3259TT Bull Pin, With Tether Hole, 1-5/16 Inch Size | CE4WNG 48003-4 3259TT7/16"12"---
RFQ
KLEIN TOOLS 3259TTS Bull Pin, With Tether Hole, 1-5/16 Inch Size, Stainless Steel | CE4WNH 48004-1 3259TTS-----
RFQ
KLEIN TOOLS 3252 Standard Bull Pin, Length 15 Inch, Diameter 1-3/16 Inch | CE4YQG 66652-0 3252----€39.83
KLEIN TOOLS 3257 Standard Bull Pin, Length 12 Inch, Diameter 1-1/16 Inch | CE4YQL 66657-5 3257---Black€39.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KLEIN TOOLS 3262 Barrel-Type Drift Pin, Diameter 15/16 Inch
€18.27 /unit