KLEIN TOOLS 1945G Removable Gaff Guard, Leather | CE4YCM 52027-3

KLEIN TOOLS 1945G Removable Gaff Guard, Leather, 2PK

Item: CE4YCM Model: 1945GCross Ref: 40Y882
7 In Stock

Ships within 2 days via

€16.41 /pkg. of 2
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Gaff Guard
Climber Length Max. Not Applicable
Climber Length Minimum Not Applicable
For Use With Klein Tools 07 Gaffs, Klein Tools 72 Gaffs, Klein Tools 86 Gaffs
Gaff Angle Not Applicable
Gaff Guard Material Leather
Gaff Length Not Applicable
Gaff Material Not Applicable
Gaff Type Not Applicable
Pad Material Not Applicable
Strap Length Not Applicable
Strap Material Leather
Weighing Capacity Not Applicable

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)3.18
Ship length (cm)15.49
Ship width (cm)3.81
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KLEIN TOOLS 1945G Removable Gaff Guard, Leather, 2PK
€16.41 /pack