KLEIN TOOLS 1656-20 Chicago Grip Forged, Cable Diameter .20 - .40 Inch, Bare Acsr | AB9HWL 2DFG5 / 47104-9

KLEIN TOOLS 1656-20 47104-9 Chicago Grip Forged, Cable Diameter .20 - .40 Inch, Bare Acsr

Item: AB9HWL Model: 1656-20Cross Ref: 2DFG5 / 47104-9
7 In Stock

Ships within 2 days via

€340.06 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Cable Pulling Jaw Grip
Cable Material ACSR, Aluminum, Copper
Cable Type ACSR
Max. Load 4500 lbs.
Type Chicago

Shipping Info:

Ship weight (kg) 1.3275
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
HS code8205700090
Country of OriginUS

Product Details:

    • Min. Cable Size (6 ACSR 0.20")

Product Variants

ProductModelMin. Cable Dia.Max. Cable Dia.Load CapacityJaw LengthTool WeightGrip TypeJaw ShapeIncludes Hot LatchPrice
KLEIN TOOLS 1656-30 Chicago Grip Forged, Cable Diameter .31 - .53 Inch, Bare Acsr | AB9HWM 2DFG6 / 47107-0 1656-300.31"0.53"4500 lbs.4 3/4"3.4 lbs.Chicago--€398.06
KLEIN TOOLS S165620H Grip, Forged, Hot-Line, Cable Diameter 0.20 - 0.40 Inch | CE4VWZ S165620H---------
RFQ
KLEIN TOOLS S165630H Grip, Hot-Line, Cable Diameter 0.31 - 0.53 Inch | CE4VXA S165630H---------
RFQ
KLEIN TOOLS 165620H Latch Grip, For Bare Conductors, Jaw Length 4 Inch | CE4XQY 165620H---------
RFQ
KLEIN TOOLS 165630H Latch Grip, Cable Diameter 0.53 Inch | CE4XQZ 165630H---------
RFQ
KLEIN TOOLS 165640H Latch Grip, Cable Diameter 0.74 Inch | CE4XRA 165640H---------
RFQ
KLEIN TOOLS 165650H Latch Grip, Cable Diameter 0.86 Inch | CE4XRC 165650H---------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KLEIN TOOLS 1656-20 47104-9 Chicago Grip Forged, Cable Diameter .20 - .40 Inch, Bare Acsr
€340.06 /unit