KLEIN TOOLS 1604-10 Haven Grip Forged, Cable Diameter .06 - .25 Inch | AB9HWG 2DFG1 / 47202-2

KLEIN TOOLS 1604-10 47202-2 Haven Grip Forged, Cable Diameter .06 - .25 Inch

Item: AB9HWG Model: 1604-10Cross Ref: 2DFG1 / 47202-2
7 In Stock

Ships within 2 days via

€124.24 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Cable Pulling Jaw Grip
Cable Type Guy, Messenger Steel Strand
Max. Load 2500 lbs.
Type Haven

Shipping Info:

Ship weight (kg) 0.4275
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
HS code8205700090
Country of OriginUS

Product Details:

    • Min. Cable Size (14 B&S 0.06")

Product Variants

ProductModelMin. Cable Dia.Max. Cable Dia.Load CapacityIncludes Swing LatchTool WeightOverall LengthJaw ShapeIncludes Hot LatchPrice
KLEIN TOOLS 1604-20 Haven Grip Forged, Cable Diameter .125 -.50 Inch | AB9JDT 2DGR2 / 47203-9 1604-201/8"1/2"5000 lbs.No2.2 lbs.-AggressiveNo€223.37
KLEIN TOOLS 1604-20L Haven Grip Forged, Steel Latch, Cable Diameter .125-.50 Inch | AB9JDU 2DGR3 / 47204-6 1604-20L1/8"1/2"5000 lbs.Yes2.6 lbs.8 3/4"AggressiveNo€251.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KLEIN TOOLS 1604-10 47202-2 Haven Grip Forged, Cable Diameter .06 - .25 Inch
€124.24 /unit