KISHIGO JS137-3X Jacket, Horizontal, ANSI Class 3, 3XL, Lime, Zipper, 4 Pockets, Soft Shell Jacket Jacket | CR7EEH 55ER86

ML KISHIGO JS137-3X Jacket, Horizontal, ANSI Class 3, 3XL, Lime, Zipper, 4 Pockets, Soft Shell Jacket

Item: CR7EEH Model: JS137-3XCross Ref: 55ER86
7 In Stock

Ships within 2 days via

€237.16 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Jacket
Additional Protection None
Ansi Type R
Back Stripe Pattern Horizontal
Closure Type Zipper
Color Lime
Cuff Style Adjustable
Fabric Weight 300 g/sq. m
Features Black Sides
Garment Sizing Regular
Garment Type Jacket
Gender Unisex
Hood Style None
Includes Hood No
Includes Lining Yes
Insulated For Cold Conditions No
Jacket Style Soft Shell Jacket
Length 31"
Length Type Waist
Lining Material Fleece
Maximum Chest Size 58"
Mfr. Series Black Series
Minimum Chest Size 56"
Number Of Inside Pockets 0
Number Of Outside Pockets 4
Reflective Stripe Border Type None
Reflective Stripe Width 2"
Reflective Tape Type Glass Bead
Shell Material Polyester
Size 3XL
Water Resistance Yes
Standards ANSI 107

Shipping Info:

Ship weight (kg) 0.5175
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelInsulated For Cold ConditionsColorHood StyleSizeMaximum Chest SizeWater-resistanceClosureMinimum Chest SizePrice
KISHIGO JS137-2X Jacket, Horizontal, ANSI Class 3, 2XL, Lime, Zipper, 4 Pockets, Soft Shell Jacket Jacket | CR7EEG 55ER85 JS137-2X-----YesZipper-€189.88
KISHIGO JS137-4X Jacket, Horizontal, ANSI Class 3, 4XL, Lime, Zipper, 4 Pockets, Soft Shell Jacket Jacket | CR7EEJ 55ER87 JS137-4X-----YesZipper-€189.88
KISHIGO JS137-5X Jacket, Horizontal, ANSI Class 3, 5XL, Lime, Zipper, 4 Pockets, Soft Shell Jacket Jacket | CR7EEK 55ER88 JS137-5X-----YesZipper-€237.16
KISHIGO JS137-L Jacket, Horizontal, ANSI Class 3, L, Lime, Zipper, 4 Pockets, Soft Shell Jacket Jacket | CR7EEL 55ER83 JS137-L-----YesZipper-€189.88
KISHIGO JS137-M Jacket, Horizontal, ANSI Class 3, M, Lime, Zipper, 4 Pockets, Soft Shell Jacket Jacket | CR7EEM 55ER82 JS137-M-----YesZipper-€237.16
KISHIGO JS137-S Jacket, Horizontal, ANSI Class 3, S, Lime, Zipper, 4 Pockets, Soft Shell Jacket Jacket | CR7EEN 55ER81 JS137-S-----YesZipper-€189.88
KISHIGO JS137-XL Jacket, Horizontal, ANSI Class 3, XL, Lime, Zipper, 4 Pockets, Soft Shell Jacket Jacket | CR7EEP 55ER84 JS137-XL-----YesZipper-€237.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ML KISHIGO JS137-3X Jacket, Horizontal, ANSI Class 3, 3XL, Lime, Zipper, 4 Pockets, Soft Shell Jacket
€237.16 /unit