KIPP K0738.3101 Adjustable Handle, Straight, Zinc Handle, M10 Thread Size, 35/64 Inch Stud Length | CR6ZGE 53EV11

KIPP K0738.3101 Adjustable Handle, Straight, Zinc Handle, M10 Thread Size, 35/64 Inch Stud Length

Item: CR6ZGE Model: K0738.3101Cross Ref: 53EV11
7 In Stock

Ships within 2 days via

€49.37 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Adjustable Handle
Color Black
Components Stainless Steel
Components Material Stainless Steel
Finish Powder Coated, Satin, Uncoated
Handle Material Zinc
Handle Type Straight
Height 1 1/2"
Material Die Cast Zinc, Steel
Mounting Type Threaded Hole
Overall Height 42 mm
Overall Length 91 mm
Screw Length 0.547" , 35/64"
System Of Measurement Metric
Thread Size M10
Thread Standard Metric
Thread Type Internal
Standards DIN EN 12844, ROHS

Shipping Info:

Ship weight (kg) 0.1318
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthColorMounting TypeScrew LengthThread TypeThread StandardComponentsPrice
KIPP K0121.11A5X40 Adjustable Handle, Ball Knob, Stainless Steel Handle, 1/2 Inch To 13 Thread Size, Natural | CR6QYW 53EU12 K0121.11A5X40-------€112.19
KIPP K0121.11A5X50 Adjustable Handle, Ball Knob, Stainless Steel Handle, 1/2 Inch To 13 Thread Size, Natural | CR6QYX 53EU14 K0121.11A5X50-------€118.56
KIPP K0121.11A5X60 Adjustable Handle, Ball Knob, Stainless Steel Handle, 1/2 Inch To 13 Thread Size, Natural | CR6QYY 53EU15 K0121.11A5X60-------€112.19
KIPP K0121.11A5X20 Adjustable Handle, Ball Knob, Stainless Steel Handle, 1/2 Inch To 13 Thread Size, Natural | CR6QYZ 53EU10 K0121.11A5X20-------€115.87
KIPP K0121.11A5X45 Adjustable Handle, Ball Knob, Stainless Steel Handle, 1/2 Inch To 13 Thread Size, Natural | CR6QZA 53EU13 K0121.11A5X45-------€118.56
KIPP K0121.11A5X30 Adjustable Handle, Ball Knob, Stainless Steel Handle, 1/2 Inch To 13 Thread Size, Natural | CR6QZB 53EU11 K0121.11A5X30-------€115.87
KIPP K0121.11A4 Adjustable Handle, Ball Knob, Stainless Steel Handle, 3/8 Inch To 16 Thread Size, Natural | CR6QZC 53ET56 K0121.11A4-------€112.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0738.3101 Adjustable Handle, Straight, Zinc Handle, M10 Thread Size, 35/64 Inch Stud Length
€49.37 /unit