KIPP K0274.106X40 Wing Grip Knob M6 External 1.57 2.52 Ng | AC9HDN 3GJV7

KIPP K0274.106X40 Wing Grip Knob M6 External 1.57 2.52 Ng

Item: AC9HDN Model: K0274.106X40Cross Ref: 3GJV7
7 In Stock

Ships within 2 days via

€4.36 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Wing Grip Knob
Color Gray
Finish Matte
Handle Material Steel, Thermoplastic
Handle Type Wing
Knob Type Wing
Material Thermoplastic
Overall Height 24 mm
Screw Length 1.57"
Type External Thread
Width 1.97"

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)1.52
Ship length (cm)6.35
Ship width (cm)5.08
HS code3926902500
Country of OriginDE

Product Variants

ProductModelMounting TypeKnob MaterialPrice
KIPP K0274.0106 Wing Grip Knob M6 Internal Stainless Steel 0.94 Ng | AC9HCR 3GJP9 K0274.0106Threaded HolePlastic€5.73
KIPP K0274.0106X20 Wing Grip Knob M6 External Stainless Steel 0.78 1.74 Ng | AC9HCT 3GJR1 K0274.0106X20Threaded StudPlastic€5.81
KIPP K0274.106 Wing Grip Knob M6 Internal 0.94 Ng | AC9HDK 3GJV4 K0274.106Threaded HolePlastic€3.35
KIPP K0274.106X20 Wing Grip Knob M6 External 0.78 1.74 Ng | AC9HDL 3GJV5 K0274.106X20Threaded StudPlastic€3.68
KIPP K0274.106X30 Wing Grip Knob M6 External 1.18 2.13 Ng | AC9HDM 3GJV6 K0274.106X30Threaded StudPlastic€3.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0274.106X40 Wing Grip Knob M6 External 1.57 2.52 Ng
€4.36 /unit