KIPP K0269.51216X45 Adjustable Handles 1.77 M12 Yellow | AE9MDT 6KRL2

KIPP K0269.51216X45 Adjustable Handles 1.77 M12 Yellow

Item: AE9MDT Model: K0269.51216X45Cross Ref: 6KRL2
7 In Stock

Ships within 2 days via

€30.47 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Adjustable Handles
Color Yellow
Components Steel
Finish Black Oxide
Height 4.65"
Material Thermoplastic
Overall Length 126 mm
Screw Length 1.77"
Style Novo Grip
Type External Thread
Standards DIN EN ISO 4753, ROHS

Shipping Info:

Ship weight (kg) 0.189
Ship height (cm)15.24
Ship length (cm)20.32
Ship width (cm)2.54
HS code3926902500
Country of OriginDE

Product Variants

ProductModelHeightOverall HeightHandle TypeTypeMaterialMounting TypeHandle MaterialThread StandardPrice
KIPP K0269.41216X20 Adjustable Handles 0.78 M12 Yellow | AE9HLJ 6JUH5 K0269.41216X20-86 mmTeardrop--Threaded StudFiberglass Reinforced PlasticMetric€24.02
KIPP K0269.41216X25 Adjustable Handles 0.99 M12 Yellow | AE9HLK 6JUH6 K0269.41216X25-91 mmTeardrop--Threaded StudFiberglass Reinforced PlasticMetric€22.98
KIPP K0269.41216X30 Adjustable Handles 1.18 M12 Yellow | AE9HLL 6JUH7 K0269.41216X30-96 mmTeardrop--Threaded StudFiberglass Reinforced PlasticMetric€24.02
KIPP K0269.41216X35 Adjustable Handles 1.38 M12 Yellow | AE9HLM 6JUH8 K0269.41216X35-101 mmTeardrop--Threaded StudFiberglass Reinforced PlasticMetric€24.90
KIPP K0269.41216X40 Adjustable Handles 1.57 M12 Yellow | AE9HLN 6JUH9 K0269.41216X40-106 mmTeardrop--Threaded StudFiberglass Reinforced PlasticMetric€25.52
KIPP K0269.41216X45 Adjustable Handles 1.77 M12 Yellow | AE9HLP 6JUJ0 K0269.41216X45-111 mmTeardrop--Threaded StudFiberglass Reinforced PlasticMetric€25.42
KIPP K0269.41216X50 Adjustable Handles 1.99 M12 Yellow | AE9HLQ 6JUJ1 K0269.41216X50-116 mmTeardrop--Threaded StudFiberglass Reinforced PlasticMetric€25.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0269.51216X45 Adjustable Handles 1.77 M12 Yellow
€30.47 /unit