KIPP K0269.2A32X15 Adjustable Handles 0.59 5/16-18 Orange | AE9CTH 6HRJ1

KIPP K0269.2A32X15 Adjustable Handles 0.59 5/16-18 Orange

Item: AE9CTH Model: K0269.2A32X15Cross Ref: 6HRJ1
7 In Stock

Ships within 2 days via

€15.58 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Adjustable Handles
Color Orange
Components Steel
Finish Black Oxide
Height 2.22"
Material Thermoplastic
Overall Length 75 mm
Screw Length 0.59"
Style Novo Grip
Thread Size 5/16"-18
Type External Thread
Standards DIN EN ISO 4753, ROHS

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)10.16
Ship length (cm)10.16
Ship width (cm)2.54
HS code3926902500
Country of OriginDE

Product Variants

ProductModelMaterialHeightOverall HeightMounting TypeHandle TypeTypeHandle MaterialThread StandardPrice
KIPP K0269.2A31 Adjustable Handle 5/16-18 Internal 2.93 Modern Design Ng | AC8RPA 3DEK1 K0269.2A31--45.5 mmThreaded HoleTeardrop-Fiberglass Reinforced Plastic-€14.08
KIPP K0269.3A31 Adjustable Handle 5/16-18 Internal 3.58 Modern Design Ng | AC8RPD 3DEK4 K0269.3A31--58 mmThreaded HoleTeardrop-Fiberglass Reinforced Plastic-€17.19
KIPP K0269.2A31X20 Adjustable Handle 5/16-18 External 0.78 2.93 Modern Design Ng | AC8RVE 3DFC3 K0269.2A31X20--65.5 mmThreaded StudTeardrop-Fiberglass Reinforced PlasticUNC€15.58
KIPP K0269.2A31X25 Adjustable Handle 5/16-18 External 0.99 2.93 Modern Design Ng | AC8RVF 3DFC4 K0269.2A31X25--70.5 mmThreaded StudTeardrop-Fiberglass Reinforced PlasticUNC€15.58
KIPP K0269.2A31X30 Adjustable Handle 5/16-18 External 1.18 2.93 Modern Design Ng | AC8RVG 3DFC5 K0269.2A31X30--75.5 mmThreaded StudTeardrop-Fiberglass Reinforced PlasticUNC€15.58
KIPP K0269.2A31X35 Adjustable Handle 5/16-18 External 1.38 2.93 Modern Design Ng | AC8RVH 3DFC6 K0269.2A31X35--80.5 mmThreaded StudTeardrop-Fiberglass Reinforced PlasticUNC€16.90
KIPP K0269.2A31X40 Adjustable Handle 5/16-18 External 1.57 2.93 Modern Design Ng | AC8RVJ 3DFC7 K0269.2A31X40Plastic3.21"---External Thread--€16.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0269.2A32X15 Adjustable Handles 0.59 5/16-18 Orange
€15.58 /unit