KIPP K0269.1051X50 Adjustable Handle M5 External 1.99 1.85 Modern Design Ng | AC8RQW 3DER7

KIPP K0269.1051X50 Adjustable Handle M5 External 1.99 1.85 Modern Design Ng

Item: AC8RQW Model: K0269.1051X50Cross Ref: 3DER7
7 In Stock

Ships within 2 days via

€14.12 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Adjustable Handle
Color Black
Finish Black Oxide
Height 3.15"
Knob Type Modern Design
Material Plastic
Overall Length 47 mm
Screw Length 1.99"
Style Novo Grip
Type External Thread
Standards DIN EN ISO 4753, ROHS

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)1.52
Ship length (cm)10.41
Ship width (cm)9.65
HS code3926902500
Country of OriginDE

Product Variants

ProductModelOverall HeightMounting TypeHandle TypeHandle MaterialHandle AngleThread StandardPrice
KIPP K0269.1051 Adjustable Handle M5 Internal 1.85 Modern Design Ng | AC8RNQ 3DEJ1 K0269.105133.5 mmThreaded HoleTeardropFiberglass Reinforced Plastic20°Metric€11.55
KIPP K0269.5A61 Adjustable Handle 5/8-11 Internal 4.96 Modern Design Ng | AC8RPN 3DEL4 K0269.5A6177 mmThreaded HoleTeardropFiberglass Reinforced Plastic20°-€26.76
KIPP K0269.1051X10 Adjustable Handle M5 External 0.39 1.85 Modern Design Ng | AC8RQM 3DEP8 K0269.1051X1043.5 mmThreaded StudTeardropFiberglass Reinforced Plastic20°Metric€12.98
KIPP K0269.1051X15 Adjustable Handle M5 External 0.59 1.85 Modern Design Ng | AC8RQN 3DEP9 K0269.1051X1548.5 mmThreaded StudTeardropFiberglass Reinforced Plastic20°Metric€12.98
KIPP K0269.1051X20 Adjustable Handle M5 External 0.78 1.85 Modern Design Ng | AC8RQP 3DER1 K0269.1051X2053.5 mmThreaded StudTeardropFiberglass Reinforced Plastic20°Metric€12.98
KIPP K0269.1051X25 Adjustable Handle M5 External 0.99 1.85 Modern Design Ng | AC8RQQ 3DER2 K0269.1051X2558.5 mmThreaded StudTeardropFiberglass Reinforced Plastic20°Metric€12.98
KIPP K0269.1051X30 Adjustable Handle M5 External 1.18 1.85 Modern Design Ng | AC8RQR 3DER3 K0269.1051X3063.5 mmThreaded StudTeardropFiberglass Reinforced Plastic20°Metric€12.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0269.1051X50 Adjustable Handle M5 External 1.99 1.85 Modern Design Ng
€14.12 /unit