KIPP K0122.93A41 Adjustable Handle, Teardrop, Zinc Handle, 3/8 Inch To 16 Thread Size | CR6VNZ 53EW64

KIPP K0122.93A41 Adjustable Handle, Teardrop, Zinc, 3/8 Inch To 16 Thread Size

Item: CR6VNZ Model: K0122.93A41Cross Ref: 53EW64
7 In Stock

Ships within 2 days via

€29.61 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Adjustable Handle
Color Black
Components Steel
Components Material Steel
Finish Black Oxide, Powder Coated, Uncoated
Handle Material Zinc
Handle Type Teardrop
Height 2.15"
Material Die Cast Zinc, Stainless Steel, Steel
Mounting Type Threaded Hole
Overall Height 58.5 mm
Overall Length 91 mm
Screw Length 0.547" , 35/64"
System Of Measurement Imperial
Thread Size 3/8"-16
Thread Standard Coarse
Thread Type Internal
Standards DIN EN 12844, ROHS

Shipping Info:

Ship weight (kg) 0.1274
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthColorMounting TypeScrew LengthThread TypeThread StandardComponentsPrice
KIPP K0121.11A5X40 Adjustable Handle, Ball Knob, Stainless Steel Handle, 1/2 Inch To 13 Thread Size, Natural | CR6QYW 53EU12 K0121.11A5X40-------€112.19
KIPP K0121.11A5X50 Adjustable Handle, Ball Knob, Stainless Steel Handle, 1/2 Inch To 13 Thread Size, Natural | CR6QYX 53EU14 K0121.11A5X50-------€118.56
KIPP K0121.11A5X60 Adjustable Handle, Ball Knob, Stainless Steel Handle, 1/2 Inch To 13 Thread Size, Natural | CR6QYY 53EU15 K0121.11A5X60-------€112.19
KIPP K0121.11A5X20 Adjustable Handle, Ball Knob, Stainless Steel Handle, 1/2 Inch To 13 Thread Size, Natural | CR6QYZ 53EU10 K0121.11A5X20-------€115.87
KIPP K0121.11A5X45 Adjustable Handle, Ball Knob, Stainless Steel Handle, 1/2 Inch To 13 Thread Size, Natural | CR6QZA 53EU13 K0121.11A5X45-------€118.56
KIPP K0121.11A5X30 Adjustable Handle, Ball Knob, Stainless Steel Handle, 1/2 Inch To 13 Thread Size, Natural | CR6QZB 53EU11 K0121.11A5X30-------€115.87
KIPP K0121.11A4 Adjustable Handle, Ball Knob, Stainless Steel Handle, 3/8 Inch To 16 Thread Size, Natural | CR6QZC 53ET56 K0121.11A4-------€112.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0122.93A41 Adjustable Handle, Teardrop, Zinc, 3/8 Inch To 16 Thread Size
€29.61 /unit