KIPP K0122.3A42X20 Adjustable Handle, Teardrop, Zinc Handle, 3/8 Inch To 16 Thread Size, 20 mm Stud Length | CR6VQN 53FT69

KIPP K0122.3A42X20 Adjustable Handle, Teardrop, Zinc, 3/8 Inch To 16 Thread Size, 20 mm Stud Length

Item: CR6VQN Model: K0122.3A42X20Cross Ref: 53FT69
7 In Stock

Ships within 2 days via

€24.29 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Adjustable Handle
Color Orange
Components Steel
Components Material Steel
Finish Black Oxide, Powder Coated, Satin
Handle Material Zinc
Handle Type Teardrop
Height 2.15"
Material Die Cast Zinc, Steel
Mounting Type Threaded Stud
Overall Height 78.5 mm
Overall Length 91 mm
Screw Length 20 mm
System Of Measurement Imperial , Inch
Thread Size 3/8"-16
Thread Standard Coarse
Thread Type External
Standards DIN EN 12844, DIN EN ISO 4753, ROHS

Shipping Info:

Ship weight (kg) 0.1408
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthColorMounting TypeScrew LengthThread TypeThread StandardComponentsPrice
KIPP K0121.11A5X40 Adjustable Handle, Ball Knob, Stainless Steel Handle, 1/2 Inch To 13 Thread Size, Natural | CR6QYW 53EU12 K0121.11A5X40-------€112.19
KIPP K0121.11A5X50 Adjustable Handle, Ball Knob, Stainless Steel Handle, 1/2 Inch To 13 Thread Size, Natural | CR6QYX 53EU14 K0121.11A5X50-------€118.56
KIPP K0121.11A5X60 Adjustable Handle, Ball Knob, Stainless Steel Handle, 1/2 Inch To 13 Thread Size, Natural | CR6QYY 53EU15 K0121.11A5X60-------€112.19
KIPP K0121.11A5X20 Adjustable Handle, Ball Knob, Stainless Steel Handle, 1/2 Inch To 13 Thread Size, Natural | CR6QYZ 53EU10 K0121.11A5X20-------€115.87
KIPP K0121.11A5X45 Adjustable Handle, Ball Knob, Stainless Steel Handle, 1/2 Inch To 13 Thread Size, Natural | CR6QZA 53EU13 K0121.11A5X45-------€118.56
KIPP K0121.11A5X30 Adjustable Handle, Ball Knob, Stainless Steel Handle, 1/2 Inch To 13 Thread Size, Natural | CR6QZB 53EU11 K0121.11A5X30-------€115.87
KIPP K0121.11A4 Adjustable Handle, Ball Knob, Stainless Steel Handle, 3/8 Inch To 16 Thread Size, Natural | CR6QZC 53ET56 K0121.11A4-------€112.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0122.3A42X20 Adjustable Handle, Teardrop, Zinc, 3/8 Inch To 16 Thread Size, 20 mm Stud Length
€24.29 /unit