KIPP K0116.4103X70 Adjustable Handle, Ball Knob, Zinc Handle, M10 Thread Size, 70 mm Stud Length | CR6RQH 53EP04

KIPP K0116.4103X70 Adjustable Handle, Ball Knob, Zinc, M10 Thread Size, 70 mm Stud Length

Item: CR6RQH Model: K0116.4103X70Cross Ref: 53EP04
7 In Stock

Ships within 2 days via

€31.67 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Adjustable Handle
Color Silver
Components Steel
Components Material Steel
Finish Black Oxide, Powder Coated, Satin
Handle Material Zinc
Handle Type Ball Knob
Height 2.641"
Material Die Cast Zinc, Steel
Mounting Type Threaded Stud
Overall Height 142 mm
Overall Length 108 mm
Screw Length 70 mm
System Of Measurement Metric
Thread Size M10
Thread Standard Metric
Thread Type External
Standards DIN EN 12844, DIN EN ISO 4753, ROHS

Shipping Info:

Ship weight (kg) 0.2344
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthColorMounting TypeScrew LengthThread TypeThread StandardComponentsPrice
KIPP K0121.11A5X40 Adjustable Handle, Ball Knob, Stainless Steel Handle, 1/2 Inch To 13 Thread Size, Natural | CR6QYW 53EU12 K0121.11A5X40-------€112.19
KIPP K0121.11A5X50 Adjustable Handle, Ball Knob, Stainless Steel Handle, 1/2 Inch To 13 Thread Size, Natural | CR6QYX 53EU14 K0121.11A5X50-------€118.56
KIPP K0121.11A5X60 Adjustable Handle, Ball Knob, Stainless Steel Handle, 1/2 Inch To 13 Thread Size, Natural | CR6QYY 53EU15 K0121.11A5X60-------€112.19
KIPP K0121.11A5X20 Adjustable Handle, Ball Knob, Stainless Steel Handle, 1/2 Inch To 13 Thread Size, Natural | CR6QYZ 53EU10 K0121.11A5X20-------€115.87
KIPP K0121.11A5X45 Adjustable Handle, Ball Knob, Stainless Steel Handle, 1/2 Inch To 13 Thread Size, Natural | CR6QZA 53EU13 K0121.11A5X45-------€118.56
KIPP K0121.11A5X30 Adjustable Handle, Ball Knob, Stainless Steel Handle, 1/2 Inch To 13 Thread Size, Natural | CR6QZB 53EU11 K0121.11A5X30-------€115.87
KIPP K0121.11A4 Adjustable Handle, Ball Knob, Stainless Steel Handle, 3/8 Inch To 16 Thread Size, Natural | CR6QZC 53ET56 K0121.11A4-------€112.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0116.4103X70 Adjustable Handle, Ball Knob, Zinc, M10 Thread Size, 70 mm Stud Length
€31.67 /unit