Flat Shipping
Flat Shipping at

KINEDYNE 641201GRA Logistic Ratchet Strap 12ft x 2 Inch 1000lb | AB6YAN 22P613

KINEDYNE 641201GRA Logistic Ratchet Strap 12ft x 2 Inch 1000lb

Item: AB6YAN Model: 641201GRACross Ref: 22P613
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Logistic Ratchet Strap
Adjustment Type Ratchet
Assembly Strength 3000 lbs.
Body Material Polyester
Cargo Tie Down Adjustment Ratchet
Cargo Tie Down End Material Steel
Cargo Tie Down Material Polyester
Cargo Tie Down Width 2"
Color Yellow
End Material Carbon Steel
Features Not Applicable
Fitting Style Spring E Track
Fixed End Length 48"
Hardware Material Steel
Item - Cargo Tie Downs Tie Down Strap
Length 12 ft.
Overall Width 2"
Tie Down Material Polyester
Warranty 6 Months
Width 2"
Working Load Limit 1000 lbs.
Standards WSTDA

Shipping Info:

Ship weight (kg) 0.9675
Ship height (cm)8.38
Ship length (cm)16.51
Ship width (cm)10.16
HS code8479899899
Country of OriginCN

Product Variants

ProductModelOverall LengthPrice
KINEDYNE 641601GRA Logistic Ratchet Strap 16ft x 2 Inch 1000lb | AB6YAP 22P614 641601GRA16 ft.€24.20
KINEDYNE 642001GRA Logistic Ratchet Strap 20ft x 2 Inch 1000lb | AB6YAQ 22P615 642001GRA20 ft.€28.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KINEDYNE 641201GRA Logistic Ratchet Strap 12ft x 2 Inch 1000lb
€21.35 /unit