Flat Shipping
Flat Shipping at

KINEDYNE 37030GRA Winch Bar With Knurled Handle | AB6XZR 22P592

KINEDYNE 37030GRA Winch Bar With Knurled Handle

Item: AB6XZR Model: 37030GRACross Ref: 22P592
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€35.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Winch Bar w/Knurled Handle
Finish Painted
For Use With Tie Down Winches
Material Steel

Shipping Info:

Ship weight (kg) 2.6325
Ship height (cm)3.3
Ship length (cm)90.17
Ship width (cm)3.3
HS code8431100090
Country of OriginCN

Product Variants

ProductModelMPNPrice
KINEDYNE 37031GRA Winch Bar With Knurled Handle | AB6XZT 22P593 37031GRA37031GRA€55.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KINEDYNE 37030GRA Winch Bar With Knurled Handle
€35.64 /unit