KIMBLE CHASE 5110824B Bottle, 108Pk | CH9RZU 8UWU5

KIMBLE CHASE 5110824B Bottle, 108PK

Item: CH9RZU Model: 5110824BCross Ref: 8UWU5
In Stock

Get it by Monday, Sep 29

€375.54 /pkg. of 108
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Bottle
Closure Color Not Applicable
Closure Liner Design Not Applicable
Closure Material Not Applicable
Closure Type Not Applicable
Graduation Range Not Specified
Graduation Subdivisions Not Applicable
Sterile/non-sterile Non Sterile

Shipping Info:

Ship weight (kg) 16.9065
Ship height (cm)13.6
Ship length (cm)6
Ship width (cm)6
Country of OriginUS

Product Variants

ProductModelShapeClosure MaterialScrew Closure SizeCapacityHeightBasic MaterialBody ColorBody MaterialPkg. Qty.Price
KIMBLE CHASE 5113233B Round Bottle 1000ml 206mm H 12 Pk | AF3YTC 8FRV7 5113233BRound-33 mm to 400 mm-206 mm-Clear-12€120.50
KIMBLE CHASE 5110824C-21 Bottle, 8 oz. Capacity, Pulp/Vinyl, 108Pk | CH9RYB 9J778 5110824C-21Round-24 mm to 400 mm--GlassClearSoda Lime Glass108€384.48
KIMBLE CHASE 5113233C-24 Bottle, 32 oz. Capacity, Rubber, 12Pk | CH9RYG 9NX35 5113233C-24Boston RoundRubber33 mm to 400 mm-206 mmGlassClear-12€119.85
KIMBLE CHASE 5111628V-26 Bottle, 16 oz. Capacity, PTFE, Narrow, 12Pk | CH9RYQ 3VDP2 5111628V-26RoundPTFE28 mm to 400 mm16 fl. oz.-GlassClear-12€95.44
KIMBLE CHASE 5113233V-26 Bottle, 32 oz. Capacity, PTFE, 12Pk | CH9RYY 3VDT2 5113233V-26RoundPTFE33 mm to 400 mm-206 mmGlassClear-12€127.52
KIMBLE CHASE 5110120C-21 Bottle, 1 oz. Capacity, Pulp/Vinyl, Narrow, Round, 432Pk | CH9RZC 9CML1 5110120C-21Round-20 mm to 400 mm1 fl. oz.-GlassClear-432€825.68
KIMBLE CHASE 5113233V-21 Bottle, 32 oz. Capacity, Pulp/Vinyl, Narrow, Round, 12Pk | CH9RZH 3VDP5 5113233V-21Round-33 mm to 400 mm-206 mmGlassClear-12€78.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIMBLE CHASE 5110824B Bottle, 108PK
€375.54 /pack