KIMBLE CHASE 420400-0720 Flex Column, 10Pk | CJ2FJU 6EMG6

KIMBLE CHASE 420400-0720 Flex Column, 10PK

Item: CJ2FJU Model: 420400-0720Cross Ref: 6EMG6
7 In Stock

Ships within 2 days via

€482.10 /pkg. of 10
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Column
Material Glass, Polypropylene
Max. Temp. 265°F
Outside Dia. 0.7cm
Special Features Luer Fitting
Standards And Approvals No
Type Chromatography Column

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)20
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelSterile/non-sterileLengthCapacityPkg. Qty.Price
KIMBLE CHASE 420400-2530 Flex Column, 5Pk | CJ2FHT 6EMN9 420400-2530Sterile30cm147 mL5€456.42
KIMBLE CHASE 420400-1517 Flex Column, 2Pk | CJ2FHU 6EMK7 420400-1517Non-Sterile--2€653.82
KIMBLE CHASE 420400-2512 Flex Column, 2Pk | CJ2FHV 6EMN3 420400-2512Sterile120cm638 mL2€694.39
KIMBLE CHASE 420401-1515 Flex Column | CJ2FHW 6EMK4 420401-1515Sterile15cm27 mL1€102.27
KIMBLE CHASE 420401-2515 Flex Column | CJ2FHX 6EMN4 420401-2515Sterile15cm-1€131.78
KIMBLE CHASE 420400-1020 Flex Column, 10Pk | CJ2FHY 6EMJ1 420400-1020Sterile20cm16 mL10€473.51
KIMBLE CHASE 420401-2530 Flex Column | CJ2FHZ 6EMN8 420401-2530Sterile30cm147 mL1€166.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIMBLE CHASE 420400-0720 Flex Column, 10PK
€482.10 /pack