KILLARK X47 Conduit Outlet Body, Iron, 1 1/4 Inch Size, X Body, 19.5 cu. Inch Capacity | CH9XJU 49ZW70

KILLARK X47 Conduit Outlet Body, Iron, 1 1/4 Inch Size, X Body, 19.5 cu. Inch Capacity

Item: CH9XJU Model: X47Cross Ref: 49ZW70
7 In Stock

Ships within 2 days via

€130.06 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Conduit Outlet Body
Composition Duraloy Iron
Connection Type Threaded
Cover Included No
Exposure Rating Indoor, Outdoor
Gasket Included No
Hazardous Rated Yes
Number Of Hubs 4
Shape X
Ships Factory Direct No

Shipping Info:

Ship weight (kg) 1.521
Ship height (cm)8.57
Ship length (cm)24.13
Ship width (cm)15.24
Country of OriginUS

Product Variants

ProductModelTrade SizeMaterialBody StyleHub StyleBody TypePrice
KILLARK C17 Conduit Body C Style 1/2 Inch Gray Iron | AC2UUW 2MY76 C17-IronC--€37.92
KILLARK LB17 Conduit Body LB Style 1/2 Inch Gray Iron | AC2VDA 2NA56 LB171/2"--Threaded-€23.46
KILLARK LB27 Conduit Body LB Style 3/4 Inch Gray Iron | AC2VDB 2NA57 LB273/4"--Threaded-€34.48
KILLARK LB37 Conduit Body LB Style 1 Inch Gray Iron | AC2VDC 2NA58 LB371"--Threaded-€44.26
KILLARK LB57 Conduit Body LB Style 1 1/2 Inch Gray Iron | AC2VDD 2NA60 LB57-IronLb--€143.71
KILLARK C27 Conduit Outlet Body Iron C 3/4 Inch | AH2PRT 2MY77 C273/4"Iron---€44.48
KILLARK C37 Conduit Outlet Body Iron C 1 Inch | AH2PRU 2MY78 C37--CThreadedConduit Outlet Body€70.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KILLARK X47 Conduit Outlet Body, Iron, 1 1/4 Inch Size, X Body, 19.5 cu. Inch Capacity
€130.06 /unit