KILLARK C87 Conduit Outlet Body, Iron, 3 Inch Size, C Body, 131.5 cu. Inch Capacity | CH9XKK 49ZX45

KILLARK C87 Conduit Outlet Body, Iron, 3 Inch Size, C Body, 131.5 cu. Inch Capacity

Item: CH9XKK Model: C87Cross Ref: 49ZX45
7 In Stock

Ships within 2 days via

€364.36 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Conduit Outlet Body
Composition Iron
Connection Type Threaded
Cover Included No
Exposure Rating Indoor, Outdoor
Gasket Included No
Hazardous Rated Yes
Number Of Hubs 2
Shape C
Ships Factory Direct No

Shipping Info:

Ship weight (kg) 4.617
Ship height (cm)12.7
Ship length (cm)35.56
Ship width (cm)17.46
Country of OriginUS

Product Variants

ProductModelTrade SizeMaterialBody StyleHub StyleBody TypePrice
KILLARK C17 Conduit Body C Style 1/2 Inch Gray Iron | AC2UUW 2MY76 C17-IronC--€37.92
KILLARK LB17 Conduit Body LB Style 1/2 Inch Gray Iron | AC2VDA 2NA56 LB171/2"--Threaded-€23.46
KILLARK LB27 Conduit Body LB Style 3/4 Inch Gray Iron | AC2VDB 2NA57 LB273/4"--Threaded-€34.48
KILLARK LB37 Conduit Body LB Style 1 Inch Gray Iron | AC2VDC 2NA58 LB371"--Threaded-€44.26
KILLARK LB57 Conduit Body LB Style 1 1/2 Inch Gray Iron | AC2VDD 2NA60 LB57-IronLb--€143.71
KILLARK C27 Conduit Outlet Body Iron C 3/4 Inch | AH2PRT 2MY77 C273/4"Iron---€44.48
KILLARK C37 Conduit Outlet Body Iron C 1 Inch | AH2PRU 2MY78 C37--CThreadedConduit Outlet Body€70.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KILLARK C87 Conduit Outlet Body, Iron, 3 Inch Size, C Body, 131.5 cu. Inch Capacity
€364.36 /unit