Flat Shipping
Flat Shipping at

KIDDE P3010B Smoke Alarm Photoelectric Red Led | AB4YDG 20JK09

KIDDE P3010B Smoke Alarm Photoelectric Red Led

Item: AB4YDG Model: P3010BCross Ref: 20JK09
Limited Availability

Get it by Monday, Sep 29

Request a Quote

Payment

Delivery

Product Specifications:

Item Smoke Alarm
Alert Type Sound
Audible Alert 85dB @ 10 ft., Horn
Battery Backup No
Battery Chemistry Alkaline
Battery Included Yes
Battery Location Back
Battery Locking Pin Yes
Communication Protocol Not Applicable
Compatible With Not Applicable
Detection Method Photoelectric
Detector Features Test Button, Voice Alert
Diameter 5"
Digital Readout No
Height 1 1/2"
Hush Button Yes
Includes Mount Bracket
Interconnection Capability No
Locking Pin Yes
Manufacturer Warranty Length 10 yrs.
Mounting Type Surface
Operating Temp. Range +40°F to +100°F
Power Source Sealed Battery
Test Button Yes
Interconnectivity None
Standards NFPA 72, UL 217

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)15.75
Ship length (cm)13.97
Ship width (cm)4.57
HS code8531100015
Country of OriginCN

Product Details:

    • Hush Button (Yes)
    • Test Button (Yes)

Product Variants

ProductModelSensor TypeHush ModeVisual Alert TypeBattery SizeTamper ProofPower SourceMounting LocationOperating VoltagePrice
KIDDE i12040 Smoke Alarm Ionization 120vac 9v | AB4GDV 1XTG6 i12040IonizationYesGreen LED, Red LED9VYesHardwired-120V AC-
RFQ
KIDDE i12060 Smoke Alarm Ionization 120vac 9v | AB4GDW 1XTG7 i12060IonizationYesGreen LED, Red LED9VYesHardwired-120V AC-
RFQ
KIDDE i12080 Smoke Alarm Ionization 120vac 9v | AB4GDX 1XTG8 i12080IonizationYesGreen LED, Red LED9VYesHardwired-120V AC-
RFQ
KIDDE P12040 Smoke Alarm Photoelectric 120vac 9v | AE4THL 5MPL3 P12040PhotoelectricNoRed LED9VYes-Ceiling, Wall120V AC€64.15
KIDDE i9050 Smoke Alarm Ionization 9v | AE4THM 5MPL5 i9050IonizationNoRed LED9VYes-Ceiling, Wall-€22.14
KIDDE PI 9010 Smoke Alarm Ionization Photoelectric 9v | AE4THP 5MPL7 PI 9010Ionization, PhotoelectricYesRed LED9VYes-Ceiling, Wall--
RFQ
KIDDE PI 2010 Smoke Alarm Ionization Photoelectric | AE4THQ 5MPL8 PI 2010Ionization, PhotoelectricYesRed LED9VYes-Ceiling, Wall120V AC-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIDDE P3010B Smoke Alarm Photoelectric Red Led