KHK GEARS SBSG2-3020R Ground Spiral Bevel Gear, Spiral, Gear Ratio 1.5, Right Hand, Module m 2, 30 Teeth | CR6MUF 793DG0

KHK GEARS SBSG2-3020R Ground Spiral Bevel Gear, Spiral, Gear Ratio 1.5, Right Hand, Module m 2, 30 Teeth

Item: CR6MUF Model: SBSG2-3020RCross Ref: 793DG0
7 In Stock

Ships within 2 days via

€302.89 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Spiral Bevel Gear
Bore Dia. Tolerance H7
Face Width 11 mm
Finish Black Oxide
Gear Ratio 1.5
Grade Grade S45C
Hub Dia. 35 mm
Hub Projection 15 mm
Material Carbon Steel
Maximum Teeth Hardness 60 HRC
Minimum Teeth Hardness 50 HRC
Module Pitch 2
Mounting Distance 40 mm
Number Of Teeth 30
Outside Dia. 61.6 mm
Overall Length 26.6 mm
Pitch Dia. 60 mm
Precision Class JIS B 1704:1978 Grade 2
Pressure Angle 20°
Shape B4
Spiral Angle 35°
Spiral Direction Right Hand
Surface Treatment Black Oxide Coated Except Teeth
System Of Measurement Metric
Teeth Heat Treatment Hardened Teeth
Tooth Direction Right Hand
Tooth Finish Type Ground
Tooth Form Spiral
(hidden) Surface Treatment Builder Black Oxide Hardened Teeth SBSG2-3020R

Shipping Info:

Ship weight (kg) 0.2578
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelModule PitchNumber Of TeethPitch Dia.Face WidthOutside Dia.Hub Dia.Bore Dia.Hub ProjectionPrice
KHK GEARS SB1.5-2030 Bevel Gear, Straight, Gear Ratio 1.5, Module m 1.5, 20 Teeth, Black Oxide-Coated Steel | CR6MNU 793D68 SB1.5-20301.52030 mm9 mm33.13 mm25 mm8 mm-€51.86
KHK GEARS PB1.5-2030 Bevel Gear, Straight, Gear Ratio 1.5, Module m 1.5, 20 Teeth, Nylon, 8 mm Bore Dia | CR6MNV 793CA6 PB1.5-2030--------€50.48
KHK GEARS SUB1.5-2030 Bevel Gear, Straight, Gear Ratio 1.5, Module m 1.5, 20 Teeth, Stainless Steel | CR6MNW 793DG4 SUB1.5-2030--------€90.72
KHK GEARS SB1.5-3020 Bevel Gear, Straight, Gear Ratio 1.5, Module m 1.5, 30 Teeth, Black Oxide-Coated Steel | CR6MNX 793D71 SB1.5-3020--------€71.44
KHK GEARS PB1.5-3020 Bevel Gear, Straight, Gear Ratio 1.5, Module m 1.5, 30 Teeth, Nylon, 10 mm Bore Dia | CR6MNY 793CA8 PB1.5-3020--------€71.27
KHK GEARS SUB1.5-3020 Bevel Gear, Straight, Gear Ratio 1.5, Module m 1.5, 30 Teeth, Stainless Steel | CR6MNZ 793DG6 SUB1.5-3020--------€131.99
KHK GEARS SB2-2030 Bevel Gear, Straight, Gear Ratio 1.5, Module m 2, 20 Teeth, Black Oxide-Coated Steel | CR6MPA 793DA4 SB2-2030--------€67.61

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KHK GEARS SBSG2-3020R Ground Spiral Bevel Gear, Spiral, Gear Ratio 1.5, Right Hand, Module m 2, 30 Teeth
€302.89 /unit