KHK GEARS KHG1.5-80R Ground Helical Gear, Right Hand, Module m 1.5, Black Oxide-Coated Except Teeth, 80 Teeth | CR6PQL 793A30

KHK GEARS KHG1.5-80R Ground Helical Gear, Right Hand, Module m 1.5, Black Oxide-Coated Except Teeth, 80 Teeth

Item: CR6PQL Model: KHG1.5-80RCross Ref: 793A30
7 In Stock

Ships within 2 days via

€489.90 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Tee
Bore Dia. 20 mm
Bore Dia. Tolerance H7
Face Width 12 mm
Finish Black Oxide
Gear Type Helical
Helix Angle 21.5°
Helix Direction Right Hand
Hub Dia. 70 mm
Hub Projection 12 mm
Material Alloy Steel , Steel
Maximum Teeth Hardness 60 HRC
Minimum Teeth Hardness 50 HRC
Module Pitch 1.5
Number Of Teeth 80
Outside Dia. 123 mm
Overall Length 24 mm
Pitch Dia. 120 mm
Precision Class JIS N6 (JIS B1702-1:1998)
Pressure Angle 20°
Shape S1
System Of Measurement Metric
Teeth Heat Treatment Hardened Teeth
Tooth Direction Right Hand

Shipping Info:

Ship weight (kg) 1.3568
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelModule PitchNumber Of TeethBore Dia.Pitch Dia.Face WidthOutside Dia.Hub Dia.Hub ProjectionPrice
KHK GEARS KHG1.5-100L Ground Helical Gear, Left Hand, Module m 1.5, Black Oxide-Coated Except Teeth, 100 Teeth | CR6PMR 793A33 KHG1.5-100L--------€619.10
KHK GEARS KHG1.5-20L Ground Helical Gear, Left Hand, Module m 1.5, Black Oxide-Coated Except Teeth, 20 Teeth | CR6PMT 792ZZ8 KHG1.5-20L--------€165.82
KHK GEARS KHG1.5-22L Ground Helical Gear, Left Hand, Module m 1.5, Black Oxide-Coated Except Teeth, 22 Teeth | CR6PMU 793A01 KHG1.5-22L--------€173.42
KHK GEARS KHG1.5-24L Ground Helical Gear, Left Hand, Module m 1.5, Black Oxide-Coated Except Teeth, 24 Teeth | CR6PMV 793A03 KHG1.5-24L--------€186.15
KHK GEARS KHG1.5-25L Ground Helical Gear, Left Hand, Module m 1.5, Black Oxide-Coated Except Teeth, 25 Teeth | CR6PMW 793A05 KHG1.5-25L--------€192.83
KHK GEARS KHG1.5-26L Ground Helical Gear, Left Hand, Module m 1.5, Black Oxide-Coated Except Teeth, 26 Teeth | CR6PMX 793A07 KHG1.5-26L--------€197.76
KHK GEARS KHG1.5-28L Ground Helical Gear, Left Hand, Module m 1.5, Black Oxide-Coated Except Teeth, 28 Teeth | CR6PMY 793A09 KHG1.5-28L--------€203.57

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KHK GEARS KHG1.5-80R Ground Helical Gear, Right Hand, Module m 1.5, Black Oxide-Coated Except Teeth, 80 Teeth
€489.90 /unit