KESON PM103BLACK Marking Chalk Concentrate Black 3 Lb | AD8TZU 4MHH1

KESON PM103BLACK Marking Chalk Concentrate Black 3 Lb

Item: AD8TZU Model: PM103BLACKCross Ref: 4MHH1
In Stock

Get it by Monday, Sep 29

€16.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Marking Chalk Refill
Color Black
Size 3 lbs.
Type Marking Chalk

Shipping Info:

Ship weight (kg) 1.422
Ship height (cm)22.35
Ship length (cm)12.95
Ship width (cm)9.4
HS code2509002000
Country of OriginUS

Product Variants

ProductModelChalk ColorSizeChalk Color FamilyTypeChalk PermanencePrice
KESON PM103RED Marking Chalk Concentrate Red 3 Lb | AD8TZR 4MHG8 PM103REDRed-Red-Permanent€16.06
KESON PM103BLUE Marking Chalk Concentrate Blue 3lb | AD8TZT 4MHG9 PM103BLUEBlue-Blue-Permanent€27.42
KESON PM105BLACK Marking Chalk, Black	 | CM7UXC PM105BLACKBlack5 lbs.BlackMarking ChalkPermanent€22.82
KESON PM105BLUE Marking Chalk, Blue | CM7UXD PM105BLUEBlue5 lbs.BlueMarking ChalkPermanent€47.40
KESON PM105RED Marking Chalk, Red | CM7UXE PM105REDRed5 lbs.RedMarking ChalkPermanent€34.43
KESON PM8BLACK Marking Chalk, Black	 | CM7UXF PM8BLACKBlack8 oz.BlackMarking ChalkPermanent€3.79
KESON PM8BLUE Marking Chalk, Blue	 | CM7UXG PM8BLUEBlue8 oz.BlueMarking ChalkPermanent€4.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KESON PM103BLACK Marking Chalk Concentrate Black 3 Lb
€16.06 /unit